Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C16840 Taper Length Drill Bit, #8 Drill Bit Size, 3 5/8 Inch Flute Length, 3/16 Inch Shank Dia | CQ9YXQ

CLEVELAND C16840 2575 Taper Length Drill Bit, #8 Drill Bit Size, 3 5/8 Inch Flute Length, 3/16 Inch Shank Dia

Item: CQ9YXQ Model: C16840Cross Ref: 439U12 / 2575
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Length Drill Bit

Shipping Info:

Ship weight (kg) 0.0171
Ship height (cm)2.54
Ship length (cm)15.6
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentMaterialFinishCoolant FedFlute TypeFlute LengthMax. Drilling DepthShank Dia.Price
CLEVELAND D45381 Taper Length Drill Bit, Hss Step Drill Jobber Length .109 X 5/32 | CQ9XRC D45381--------€46.30
CLEVELAND D45376 Taper Length Drill Bit, Hss Step Drill Jobber Length .3320 X.169 | CQ9XRD D45376--------€298.75
CLEVELAND D45377 Taper Length Drill Bit, Hss Step Drill Taper Length .2188 X.160 | CQ9XRE D45377--------€125.05
CLEVELAND D45379 Taper Length Drill Bit, Hss Step Drill Taper Length .3594 X.177 | CQ9XRF D45379--------€163.36
CLEVELAND D45380 Taper Length Drill Bit, Hss Step Drill Taper Length 11/32 X 1/2 | CQ9XRG D45380--------€135.72
CLEVELAND C09202 Taper Length Drill Bit, #1 Drill Bit Size, 3 3/4 Inch Flute Length, 7/32 Inch Shank Dia | CQ9YQH C092020.228High Speed SteelBright, UncoatedNon Coolant ThroughHelical3 3/4"3 3/4"0.219"-
RFQ
CLEVELAND C08733 Taper Length Drill Bit, #1 Drill Bit Size, 3 3/4 Inch Flute Length, 7/32 Inch Shank Dia | CQ9YQJ C087330.228High Speed SteelBlack OxideNon Coolant ThroughSpiral3 3/4"3 3/4"0.219"€18.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C16840 2575 Taper Length Drill Bit, #8 Drill Bit Size, 3 5/8 Inch Flute Length, 3/16 Inch Shank Dia