CLEVELAND C16836  | CX7JMZ

CLEVELAND C16836 Taper Length Drill Bit, #4 Drill Bit Size, 3 5/8 Inch Flute Length, 13/64 Inch Shank Dia

Item: CX7JMZ Model: C16836Cross Ref: 439U08
Limited Availability
€47.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Drill Bit Point TypeSplit Point
Drill Point Length0.0433"
Finish - MachiningTiN
Flute Length3 5/8"
Flute TypeParabolic
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth3 5/8"
Measurement SystemWire
Overall Length6"
Shank Dia.13/64"
Shank Type - MachiningStraight
Spiral DirectionRight Hand
StandardsASME B94.11M-1993

Shipping Info:

Ship length (cm)15.24
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C16836 Taper Length Drill Bit, #4 Drill Bit Size, 3 5/8 Inch Flute Length, 13/64 Inch Shank Dia
€47.38 /unit