Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C16818 Taper Length Drill Bit, 6.80 mm Drill Bit Size, 102 mm Flute Length, 6.80 mm Shank Dia | CQ9ZGP

CLEVELAND C16818 2575 Taper Length Drill Bit, 6.80 mm Drill Bit Size, 102 mm Flute Length, 6.80 mm Shank Dia

Item: CQ9ZGP Model: C16818Cross Ref: 439T89 / 2575
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Length Drill Bit
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Drill Bit Point TypeSplit Point
Drill Bit Size6.8 mm
Drill Point Length0.0554 mm
Flute Length102 mm
Flute TypeParabolic
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth102 mm
Measurement SystemMetric
Overall Length156 mm
Primary Material Application Iso CodeN
Shank Dia.6.8 mm
Shank Type - MachiningStraight
Spiral DirectionRight Hand
StandardsDIN 340

Shipping Info:

Ship weight (kg) 0.032
Ship height (cm)2.59
Ship length (cm)16
Ship width (cm)2.59

Product Variants

ProductModelDecimal EquivalentMaterialFinishCoolant FedFlute TypeFlute LengthMax. Drilling DepthShank Dia.Price
CLEVELAND D45381 Taper Length Drill Bit, Hss Step Drill Jobber Length .109 X 5/32 | CQ9XRC D45381--------€46.30
CLEVELAND D45376 Taper Length Drill Bit, Hss Step Drill Jobber Length .3320 X.169 | CQ9XRD D45376--------€298.75
CLEVELAND D45377 Taper Length Drill Bit, Hss Step Drill Taper Length .2188 X.160 | CQ9XRE D45377--------€125.05
CLEVELAND D45379 Taper Length Drill Bit, Hss Step Drill Taper Length .3594 X.177 | CQ9XRF D45379--------€163.36
CLEVELAND D45380 Taper Length Drill Bit, Hss Step Drill Taper Length 11/32 X 1/2 | CQ9XRG D45380--------€135.72
CLEVELAND C09202 Taper Length Drill Bit, #1 Drill Bit Size, 3 3/4 Inch Flute Length, 7/32 Inch Shank Dia | CQ9YQH C092020.228High Speed SteelBright, UncoatedNon Coolant ThroughHelical3 3/4"3 3/4"0.219"-
RFQ
CLEVELAND C08733 Taper Length Drill Bit, #1 Drill Bit Size, 3 3/4 Inch Flute Length, 7/32 Inch Shank Dia | CQ9YQJ C087330.228High Speed SteelBlack OxideNon Coolant ThroughSpiral3 3/4"3 3/4"0.219"€18.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C16818 2575 Taper Length Drill Bit, 6.80 mm Drill Bit Size, 102 mm Flute Length, 6.80 mm Shank Dia