Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C15987 Jobber Length Drill Bit, 13/32 Inch Size Drill Bit Size, 5-1/4 Inch Overall Length | CQ9KPJ

CLEVELAND C15987 3780 Jobber Length Drill Bit, 13/32 Inch Size Size, 5-1/4 Inch Overall Length

Item: CQ9KPJ Model: C15987Cross Ref: 2VTX1 / 3780
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Aircraft DrillNo
ApplicationFor Alloy, Carbon, Stainless And Tool Steel
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.4063
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Bit MaterialCobalt
Drill Length ClassJobber Length
Drill Point Length0.084"
FinishBlack Oxide
Flute Length1.938"
Flute TypeSpiral
GradeGrade M42 , Heavy Duty
Helix Angle+35° to +45°
Left/right HandRight
List Number3780
MaterialCobalt
Max. Drilling Depth1 7/16" , 1.438"
No. Of Pieces1
Number Of Flutes2
Overall Length5 1/4"
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationCast Iron, Hi-Temp Alloy, Stainless Steel, Steel , Cast Iron, High Temperature Alloy, Stainless Steel, Steel
Primary Material Application Iso CodeK, M, P, S
Shank Dia.0.391"
Shank Length3.312"
Shank TypeStraight
Sheeter DrillNo
Size0.406"
Spiral DirectionRight Hand
System Of MeasurementFractional Inch , Imperial
Web ThinningThinned
Drill Bit Point TypeSplit Point
Drill Bit Size13/32"
Finish - MachiningBlack Oxide
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth1 7/16"
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsASME B94.11M

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)3.51
Ship length (cm)14
Ship width (cm)3.51
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute TypeFlute LengthMax. Drilling DepthShank Dia.Overall LengthDepth X Dia. RatioPrice
CLEVELAND C15577 Jobber Drill Bit, 12.25 mm Drill Bit Size, 101 mm Flute Length, 151 mm Overall Length | CQ9HQC C155770.4823Non Coolant ThroughParabolic101 mm2.969"0.469"151 mm4xd€81.29
CLEVELAND C16612 Jobber Length Drill Bit, #1 Drill Bit Size, 3-7/8 Inch Overall Length | CQ9HQJ C166120.228Non Coolant ThroughParabolic2 5/8"1.969"0.219"3 7/8"10xd€29.78
CLEVELAND C11401 Jobber Length Drill Bit, #1 Drill Bit Size, 3-7/8 Inch Overall Length, Cobalt | CQ9HQK C114010.228Non Coolant ThroughParabolic2 5/8"1.969"0.219"3 7/8"10xd€36.14
CLEVELAND C70134 Jobber Length Drill Bit, #1 Drill Bit Size, 3-7/8 Inch Overall Length, Cobalt | CQ9HQL C701340.228Non Coolant ThroughSpiral2 5/8"1.969"0.219"3 7/8"4xd€10.00
CLEVELAND C70143 Jobber Length Drill Bit, #10 Drill Bit Size, 3-5/8 Inch Overall Length | CQ9HQU C701430.1935Non Coolant ThroughSpiral2.438"1.812"0.188"3 5/8"4xd€7.63
CLEVELAND C15940 Jobber Length Drill Bit, #10 Drill Bit Size, 3-5/8 Inch Overall Length | CQ9HQW C159400.1935Non Coolant ThroughSpiral1.188"7/8"0.188"3 5/8"4xd€8.45
CLEVELAND C16621 Jobber Length Drill Bit, #10 Drill Bit Size, 3-5/8 Inch Overall Length | CQ9HQX C166210.1935Non Coolant ThroughParabolic2.438"1.812"0.188"3 5/8"10xd€24.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C15987 3780 Jobber Length Drill Bit, 13/32 Inch Size Size, 5-1/4 Inch Overall Length
€37.81 /unit