Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-PF-8171 Hex Bushing, 3/4 Inch X 3/8 Inch Fitting Pipe Size | CQ7HUY

GRAINGER ZUSA-PF-8171 Hex Bushing, 3/4 Inch X 3/8 Inch Pipe

Item: CQ7HUY Model: ZUSA-PF-8171Cross Ref: 60VE35
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Bushing
ApplicationAir, Natural Gas, Oil, Potable Water, Steam
Basic Fitting ShapeBushing
ClassClass 150
ColorSilver
Fitting MaterialStainless Steel
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size3/4"
Fitting Side A Pipe Threading14
Fitting Side A TypeBSPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size3/8"
Fitting Side B Pipe Threading19
Fitting Side B TypeBSPT
Hex Size1.188"
Includes SealNo
Max. Operating Pressure150 psi
Overall Length1"
Specific Fitting ShapeHex Bushing

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBasic Fitting ShapeFitting MaterialClassFitting Side A GenderFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypePrice
GRAINGER ZUSA-PF-9091 Hex Bushing, Black Zinc-Plated Brass, 1/2 Inch X 1/4 Inch Fitting Pipe Size | CQ7GLH ZUSA-PF-9091BushingBrassClass 1000Male1/2"NPTF1/4"NPTF€13.94
GRAINGER ZUSA-PF-9090 Hex Bushing, Black Zinc-Plated Brass, 1/2 Inch X 1/8 Inch Fitting Pipe Size | CQ7GLJ ZUSA-PF-9090BushingBrassClass 1000Male1/2"NPTF1/8"NPTF€13.05
GRAINGER ZUSA-PF-9092 Hex Bushing, Black Zinc-Plated Brass, 1/2 Inch X 3/8 Inch Fitting Pipe Size | CQ7GLK ZUSA-PF-9092BushingBrassClass 1000Male1/2"NPTF3/8"NPTF€13.05
GRAINGER ZUSA-PF-9087 Hex Bushing, Black Zinc-Plated Brass, 1/4 Inch X 1/8 Inch Fitting Pipe Size | CQ7GLL ZUSA-PF-9087BushingBrassClass 1000Male1/4"NPTF1/8"NPTF€7.03
GRAINGER ZUSA-PF-9089 Hex Bushing, Black Zinc-Plated Brass, 3/8 Inch X 1/4 Inch Fitting Pipe Size | CQ7GLM ZUSA-PF-9089BushingBrassClass 1000Male3/8"NPTF1/4"NPTF€9.13
GRAINGER ZUSA-PF-9088 Hex Bushing, Black Zinc-Plated Brass, 3/8 Inch X 1/8 Inch Fitting Pipe Size | CQ7GLN ZUSA-PF-9088BushingBrassClass 1000Male3/8"NPTF1/8"NPTF€9.15
GRAINGER ZUSA-PF-10668 Hex Bushing, Brass, 1 1/2 Inch X 1 1/4 Inch Fitting Pipe Size | CQ7GLP ZUSA-PF-10668BushingBrassClass 125Male1 1/2"BSPT1 1/4"BSPT€74.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-PF-8171 Hex Bushing, 3/4 Inch X 3/8 Inch Pipe
€20.13 /unit