CLEVELAND C15553  | CX7JJR

CLEVELAND C15553 Jobber Length Drill Bit, 2.40mm Drill Bit Size, 30.00mm Flute Length

Item: CX7JJR Model: C15553Cross Ref: 435A05
Limited Availability
€7.90 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Drill Bit Point TypeSplit Point
Drill Bit Size2.4 mm
Drill Point Length0.0196 mm
Flute Length30 mm
Flute TypeParabolic
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth7/8"
Measurement SystemMetric
Overall Length57 mm
Primary Material Application Iso CodeN
Secondary Material ApplicationSteel
Secondary Material Application Iso CodeP
Shank Type - MachiningStraight
Sheeter DrillNo
Spiral DirectionRight Hand
StandardsDIN 338

Shipping Info:

Ship length (cm)5.7
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C15553 Jobber Length Drill Bit, 2.40mm Drill Bit Size, 30.00mm Flute Length
€7.90 /unit