Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C14699 Screw Machine Drill Bit, U Drill Bit Size, 1 13/16 Inch Flute Length | CQ9QKG

CLEVELAND C14699 2133 Screw Machine Drill Bit, U Drill Bit Size, 1 13/16 Inch Flute Length

Item: CQ9QKG Model: C14699Cross Ref: 439W37 / 2133
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
Bit Dia.U
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.368
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeLetter
Drill Bit GroupingDrill Bit
Drill Bit MaterialCobalt
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit SizeU
Drill Length ClassScrew Machine Length
Drill Point Length0.0"
FinishStraw, Bronze
Flute Length1.812"
Flute TypeSpiral
GradeGrade M42 , Heavy Duty
Helix Angle28°
List Number2133
MaterialCobalt
No. Of Pieces0
Number Of Flutes2
Overall Length3 1/8"
Primary Material ApplicationCast Iron, Stainless Steel, Steel
Primary Material Application Iso CodeK, M, P
Shank Dia.3/8"
Shank Length1.312"
Shank TypeStraight
Sizes IncludedU
Spiral DirectionRight Hand
System Of MeasurementLetter
Depth:dia. Ratio4xD
Drill Diameter Tolerance0"/-0.001"
Finish - MachiningStraw/Bronze
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Measurement SystemLetter
Shank Diameter3/8"
Shank Type - MachiningStraight
StandardsASME B94.11M-1993

Shipping Info:

Ship weight (kg) 0.0351
Ship height (cm)3.51
Ship length (cm)8.84
Ship width (cm)3.51
Country of OriginUS

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentCoolant FedFlute LengthFlute TypeShank Dia.Overall LengthFinishPrice
CLEVELAND C14634 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ9NMW C14634#10.228Non Coolant Through1.312"Spiral0.234"2.438"Straw, Bronze€9.42
CLEVELAND C15091 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ9NMX C15091#10.228Non Coolant Through1.312"Parabolic0.234"2.438"TiAlN€29.06
CLEVELAND C15291 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ9NMZ C15291#10.228Non Coolant Through1.312"Parabolic0.234"2.438"TiCN€29.66
CLEVELAND C14362 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ9NNA C14362#10.228Non Coolant Through1.312"Parabolic0.234"2.438"Tin€25.82
CLEVELAND C14250 Screw Machine Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length | CQ9NNB C14250#100.1935Non Coolant Through1.188"Parabolic0.188"2 1/4"Straw, Bronze€18.59
CLEVELAND C14371 Screw Machine Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length | CQ9NNC C14371#100.1935Non Coolant Through1.188"Parabolic0.188"2 1/4"Tin€22.46
CLEVELAND C15300 Screw Machine Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length | CQ9NND C15300#100.1935Non Coolant Through1.188"Parabolic0.188"2 1/4"TiCN€23.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C14699 2133 Screw Machine Drill Bit, U Drill Bit Size, 1 13/16 Inch Flute Length
€21.05 /unit