Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS ST210 Electrode, Ph, 0 To 14 Ph, 5 Deg To 40 Deg C, Plastic, Bnc/C Inch, 12 mm Dia, 120 mm Lg | CT4JEX

OHAUS ST210 Electrode, Ph, 0 To 14 Ph, 5 Deg To 40 Deg C, Plastic, Bnc/C Inch, 12 mm Dia, 120 mm Lg

Item: CT4JEX Model: ST210Cross Ref: 45MJ25
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€93.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrode
Body MaterialPlastic
ConnectorBNC/Cinch
Diameter12 mm
Length120 mm
Measurement Range0 pH to 14 pH
Operating Temp. Range+5°C to +40°C
Sub CategoryElectrodes: PH
TypePH
Cable Length1.1m
Connection TypeBNC, Cinch
DisposabilityReusable
For Use WithLiquids
JunctionCeramic
Manufacturer Warranty Length6 Months
MaterialPlastic
Operating Temperature - Maximum104°F
Operating Temperature - Minimum41°F
Overall Diameter12 mm
Overall Length120 mm
Overall Width12 mm
Product TypepH Electrode
Shelf Life9 Months
Test ParameterspH
Tip ShapeBulb

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeSub CategoryDiameterBody MaterialPrice
OHAUS STCON7 Electrode, Conductivity, 0.02 Us/Cm To 200 Us/Cm, 5 Deg To 40 Deg C, Plastic, Mini-Din | CT4JEJ STCON7ConductivityElectrodes: Conductivity12 mmPlastic€711.29
OHAUS STCON3 Electrode, Conductivity, 70 Us/Cm To 200 Msec/Cm, 5 Deg To 40 Deg C, Plastic, Mini-Din | CT4JEK STCON3ConductivityElectrodes: Conductivity14 mmPlastic€398.85
OHAUS STDO11 Electrode, Dissolved Oxygen, 0 To 200% Measurement Range, 5 Deg To 40 Deg C, Plastic, Bnc | CT4JEL STDO11Dissolved OxygenElectrodes: Do12 mmPlastic€494.14
OHAUS STORP2 Electrode, Orp, -1000Mv To 1000Mv, 5 Deg To 40 Deg C, Glass, Bnc, 12 mm Dia, 120 mm Length | CT4JEM STORP2ORPElectrodes: ORP12 mmGlass€319.08
OHAUS STORP1 Electrode, Orp, -1000Mv To 1000Mv, 5 Deg To 40 Deg C, Plastic, Bnc, 12 mm Dia | CT4JEN STORP1ORPElectrodes: ORP12 mmPlastic€119.66
OHAUS STPURE Electrode, Ph, 0 To 13 Ph, 5 Deg To 40 Deg C, Glass, Bnc/C Inch, 12 mm Dia, 120 mm Length | CT4JEP STPUREPHElectrodes: PH12 mmGlass€177.64
OHAUS ST320 Electrode, Ph, 0 To 13 Ph, 5 Deg To 40 Deg C, Plastic, Bnc/C Inch, 12 mm Dia | CT4JEQ ST320PHElectrodes: PH12 mmPlastic€186.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS ST210 Electrode, Ph, 0 To 14 Ph, 5 Deg To 40 Deg C, Plastic, Bnc/C Inch, 12 mm Dia, 120 mm Lg
€93.91 /unit