Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C14223 Screw Machine Drill Bit, 27/64 Inch Drill Bit Size, 2 Inch Flute Length | CQ9PQK

CLEVELAND C14223 2175 Screw Machine Drill Bit, 27/64 Inch Size, 2 Inch Flute Length

Item: CQ9PQK Model: C14223Cross Ref: 2VUA5 / 2175
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
ApplicationFor Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel
Coolant FedNon Coolant Through , Non-Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.4219
Depth X Dia. Ratio10xd
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Bit MaterialCobalt Steel
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size0.422"
Drill Length ClassScrew Machine Length
Drill Point Length0.087"
FinishStraw, Bronze
Flute Length2"
Flute TypeParabolic
GradeGrade M42 , High Performance
Helix Angle40°
Left/right HandRight
List Number2175
MaterialCobalt
Max. Drilling Depth2"
Number Of Flutes2
Overall Length3 3/8"
Shank Dia.0.422"
Shank Length1 3/8"
Shank TypeStraight
Spiral DirectionRight Hand
System Of MeasurementFractional Inch , Imperial
Depth:dia. Ratio10xD
Drill Diameter Tolerance0"/-0.001"
Finish - MachiningStraw/Bronze
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Measurement SystemFractional Inch
Shank Diameter27/64"
Shank Type - MachiningStraight
StandardsASME B94.11M

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.51
Ship length (cm)9.3
Ship width (cm)3.51
Country of OriginUS

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentCoolant FedFlute LengthFlute TypeShank Dia.Overall LengthFinishPrice
CLEVELAND C14634 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ9NMW C14634#10.228Non Coolant Through1.312"Spiral0.234"2.438"Straw, Bronze€9.42
CLEVELAND C15091 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ9NMX C15091#10.228Non Coolant Through1.312"Parabolic0.234"2.438"TiAlN€29.06
CLEVELAND C15291 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ9NMZ C15291#10.228Non Coolant Through1.312"Parabolic0.234"2.438"TiCN€29.66
CLEVELAND C14362 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ9NNA C14362#10.228Non Coolant Through1.312"Parabolic0.234"2.438"Tin€25.82
CLEVELAND C14250 Screw Machine Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length | CQ9NNB C14250#100.1935Non Coolant Through1.188"Parabolic0.188"2 1/4"Straw, Bronze€18.59
CLEVELAND C14371 Screw Machine Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length | CQ9NNC C14371#100.1935Non Coolant Through1.188"Parabolic0.188"2 1/4"Tin€22.46
CLEVELAND C15300 Screw Machine Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length | CQ9NND C15300#100.1935Non Coolant Through1.188"Parabolic0.188"2 1/4"TiCN€23.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C14223 2175 Screw Machine Drill Bit, 27/64 Inch Size, 2 Inch Flute Length
€45.49 /unit