Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C12236 Taper Shank Drill Bit, 7/8 Inch Drill Bit Size, 6 1/8 Inch Flute Length, Mt3 Taper Shank | CQ9GXU

CLEVELAND C12236 2410 Taper Shank Drill Bit, 7/8 Inch Drill Bit Size, 6 1/8 Inch Flute Length, Mt3 Taper Shank

Item: CQ9GXU Model: C12236Cross Ref: 439G36 / 2410
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€172.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant FedNon Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.875
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishSteam Oxide
Drill Bit Point Angle118°
Drill Bit Point TypeConventional Point
Drill Bit Size7/8"
FinishBlack Oxide
Flute Length6 1/8"
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+21° to +34°
List Number2410
MaterialHigh Speed Steel
Max. Drilling Depth6 1/8"
Number Of Flutes2
Overall Length1 3/4"
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Secondary Material ApplicationCast Iron
Secondary Material Application Iso CodeK
Shank TypeTaper
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Taper Shank SizeMT3
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth6 1/8"
Measurement SystemFractional Inch
Shank Type - MachiningTaper
StandardsASME B94.11M-1993

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)2.59
Ship length (cm)27.99
Ship width (cm)2.59
Country of OriginUS

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentMax. Drilling DepthOverall LengthPrice
CLEVELAND C12257 Taper Shank Drill Bit, 1 1/16 Inch Drill Bit Size, Mt3 Taper Shank | CQ9GUC C122571.062"1.06256 5/8"11 1/4"€203.59
CLEVELAND C12254 Taper Shank Drill Bit, 1 1/32 Inch Drill Bit Size, Mt3 Taper Shank | CQ9GUD C122541.031"1.00396 1/2"11 1/8"€197.60
CLEVELAND C12532 Taper Shank Drill Bit, 1 1/4 Inch Drill Bit Size, 7 7/8 Inch Flute Length, Mt3 Taper Shank | CQ9GUE C125321 1/4"1.257 7/8"12 1/2"€345.17
CLEVELAND C12279 Taper Shank Drill Bit, 1 1/4 Inch Drill Bit Size, 7 7/8 Inch Flute Length, Mt4 Taper Shank | CQ9GUF C122791 1/4"1.257 7/8"13 1/2"€290.01
CLEVELAND C12252 Taper Shank Drill Bit, 1 1/64 Inch Drill Bit Size, Mt3 Taper Shank | CQ9GUG C122521.016"1.01566 1/2"11 1/8"€183.27
CLEVELAND C12518 Taper Shank Drill Bit, 1 1/8 Inch Drill Bit Size, 7 1/8 Inch Flute Length, Mt3 Taper Shank | CQ9GUH C125181 1/8"1.1257 1/8"11 3/4"€281.58
CLEVELAND C12265 Taper Shank Drill Bit, 1 1/8 Inch Drill Bit Size, 7 1/8 Inch Flute Length, Mt4 Taper Shank | CQ9GUJ C122651 1/8"1.1257 1/8"12 3/4"€243.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C12236 2410 Taper Shank Drill Bit, 7/8 Inch Drill Bit Size, 6 1/8 Inch Flute Length, Mt3 Taper Shank
€172.97 /unit