DURHAM MANUFACTURING EMDC36182S15B1795 Ventilated Cabinet, 14 Gauge, 15 Bin, Size 36 x 18 x 72 Inch, Red | AH6RUT

DURHAM MANUFACTURING EMDC36182S15B1795 Ventilated Cabinet, 14 Gauge, 15 Bin, Size 36 x 18 x 72 Inch, Red

Item: AH6RUT Model: EMDC36182S15B1795Cross Ref: 36FC32
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,714.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemVentilated Storage Cabinet
Assembled/unassembledAssembled
Bin ColorRed
Bins Per Cabinet15
Bins Per Door0
ColorGray
Door TypeClearview
FinishPowder Coat
Lock TypeKeyed
MaterialSteel
Number Of Bins15
Number Of Door Shelves0
Number Of Shelves2
Overall Depth18"
Overall Height72"
Overall Width36"
Shelf Capacity900 lbs.
Total Number Of Bins15
Total Number Of Drawers0
TypeIndustrial
AssembledAssembled
Base TypeFrame
Bin Depth11"
Bin Louvered Panel LocationCabinet Back
Bin MaterialPolypropylene
Bin Width6"
Cabinet ColorGray
Cabinet FinishPowder Coated
Cabinet StyleShelf And Bin
Load Capacity Per Shelf1250 lbs.
Method Of ConstructionWelded
Panel Thickness14 ga.
Shelf Adjustment Increments4"

Shipping Info:

Ship weight (kg) 133.488
Ship height (cm)182.88
Ship length (cm)91.77
Ship width (cm)46.36
HS code9403.2
Country of OriginMX

Product Details:

    • Wall Mounted/Stand Alone : Stand Alone
    • Total Number of Shelves : 2
    • Large Cabinet Bin H x W x D : 6" x 11" x 5"
    • Cabinet Shelf W x D : 35-1/2" x 16-3/8"

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightDoor TypeNumber Of ShelvesNumber Of BinsBins Per CabinetBin ColorPrice
DURHAM MANUFACTURING EMDC36182S15B95 Ventilated Cabinet, 14 Gauge, Size 36 x 60 Inch, Gray | AB3MDA EMDC36182S15B9536"18"60"Clearview21515Yellow€1,564.93
RFQ
DURHAM MANUFACTURING HDCV243678-4S95 Ventilated Cabinet, 4 Adjustable Shelf, 12 Gauge, Size 36 x 78 Inch | AC6JPL 34A934 HDCV243678-4S9536"24"78"Ventilated4---€3,489.36
RFQ
DURHAM MANUFACTURING HDCV244878-4S95 Ventilated Cabinet, 4 Adjustable Shelf, 12 Gauge, Size 48 x 78 Inch | AC6JPM 34A935 HDCV244878-4S9548"24"78"Ventilated4---€2,716.58
RFQ
DURHAM MANUFACTURING HDCV246078-4S95 Ventilated Cabinet, 4 Adjustable Shelf, 12 Gauge, Size 60 x 78 Inch | AC6JPN 34A936 HDCV246078-4S9560"24"78"Ventilated4---€3,964.94
RFQ
DURHAM MANUFACTURING EMDC-361872-18B-2S-1795 Ventilated Cabinet, 14 Gauge, 18 Bin, Depth 18 Inch, Red | AH6RMV EMDC-361872-18B-2S-179536"18"72"Clearview21818Red€2,127.71
RFQ
DURHAM MANUFACTURING EMDC-361872-18B-2S-5295 Ventilated Cabinet, 14 Gauge, 18 Bin, Depth 18 Inch, Blue | AH6RMW EMDC-361872-18B-2S-529536"18"72"Clearview21818Blue€2,127.71
RFQ
DURHAM MANUFACTURING EMDC-361872-18B-2S-95 Ventilated Cabinet, 14 Gauge, 18 Bin, Depth 18 Inch, Yellow | AH6RNB EMDC-361872-18B-2S-9536"18"72"Clearview21818Yellow€1,820.19
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING EMDC36182S15B1795 Ventilated Cabinet, 14 Gauge, 15 Bin, Size 36 x 18 x 72 Inch, Red
€1,714.46 /unit