Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C08680 Taper Length Drill Bit, #25 Drill Bit Size, 9/64 Inch Shank Dia, Right Hand | CQ9YRW

CLEVELAND C08680 2510 Taper Length Drill Bit, #25 Drill Bit Size, 9/64 Inch Shank Dia, Right Hand

Item: CQ9YRW Model: C08680Cross Ref: 439M10 / 2510
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Length Drill Bit
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.1495
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeWire
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassTaper Length
Drill Point Length0.045"
FinishBlack Oxide
Flute Length3"
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle21°, 34°
List Number2510
MaterialHigh Speed Steel
Max. Drilling Depth3"
Number Of Flutes2
Overall Length5 3/8"
Point Angle118°
Point TypeConventional Point
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.0.141"
Shank Length2 3/8"
Shank TypeStraight
Size#25
Sizes Included#25
Spiral DirectionRight Hand
System Of MeasurementWire
Drill Bit Point TypeConventional Point
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth3"
Measurement SystemWire
Shank Type - MachiningStraight
StandardsASME B94.11M-1993

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)14.2
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentMaterialFinishCoolant FedFlute TypeFlute LengthMax. Drilling DepthShank Dia.Price
CLEVELAND D45381 Taper Length Drill Bit, Hss Step Drill Jobber Length .109 X 5/32 | CQ9XRC D45381--------€46.30
CLEVELAND D45376 Taper Length Drill Bit, Hss Step Drill Jobber Length .3320 X.169 | CQ9XRD D45376--------€298.75
CLEVELAND D45377 Taper Length Drill Bit, Hss Step Drill Taper Length .2188 X.160 | CQ9XRE D45377--------€125.05
CLEVELAND D45379 Taper Length Drill Bit, Hss Step Drill Taper Length .3594 X.177 | CQ9XRF D45379--------€163.36
CLEVELAND D45380 Taper Length Drill Bit, Hss Step Drill Taper Length 11/32 X 1/2 | CQ9XRG D45380--------€135.72
CLEVELAND C09202 Taper Length Drill Bit, #1 Drill Bit Size, 3 3/4 Inch Flute Length, 7/32 Inch Shank Dia | CQ9YQH C092020.228High Speed SteelBright, UncoatedNon Coolant ThroughHelical3 3/4"3 3/4"0.219"-
RFQ
CLEVELAND C08733 Taper Length Drill Bit, #1 Drill Bit Size, 3 3/4 Inch Flute Length, 7/32 Inch Shank Dia | CQ9YQJ C087330.228High Speed SteelBlack OxideNon Coolant ThroughSpiral3 3/4"3 3/4"0.219"€18.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C08680 2510 Taper Length Drill Bit, #25 Drill Bit Size, 9/64 Inch Shank Dia, Right Hand
€16.89 /unit