Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C01825 Jobber Length Drill Bit, 1/32 Inch Size Drill Bit Size, 1-3/8 Inch Overall Length | CQ9KHT

CLEVELAND C01825 2002 Jobber Length Drill Bit, 1/32 Inch Size Size, 1-3/8 Inch Overall Length

Item: CQ9KHT Model: C01825Cross Ref: 434T45 / 2002
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Aircraft DrillNo
ApplicationCarbon Steel, Cast Iron, Non-Ferrous Materials
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.0313
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
Drill Point Length0.009"
FinishBright
Flute Length1/2"
Flute TypeSpiral
GradeHeavy Duty , High Performance
Helix Angle+21° to +34°
Left/right HandRight
List Number2002
MaterialHigh Speed Steel
Max. Drilling Depth3/8"
Number Of Coolant Holes0
Number Of Flutes2
Overall Length1 3/8"
Point Angle118°
Point TypeConventional Point
Primary Material ApplicationAluminum And Non Ferrous Material
Primary Material Application Iso CodeN
Secondary Material ApplicationAlloy Steel, Gray Cast Iron, Low Carbon Steel
Secondary Material Application Iso CodeK, P
Shank Length7/8"
Shank TypeStraight
Sheeter DrillNo
Size0.031"
Spiral DirectionRight Hand
System Of MeasurementFractional Inch , Imperial
Web ThinningThinned
Drill Bit Point TypeConventional Point
Drill Bit Size1/32"
Material - MachiningHigh Speed Steel
Material Grade - MachiningHigh Performance
Maximum Drilling Depth3/8"
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsASME B94.11M

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)2.54
Ship length (cm)8.51
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentMaterialFinishCoolant FedFlute TypeFlute LengthMax. Drilling DepthOverall LengthPrice
CLEVELAND C72311 Jobber Drill Bit, 11.20 mm Drill Bit Size, 94 mm Flute Length, 142 mm Overall Length | CQ9HPY C723110.4409Vanadium High Speed SteelBrightNon Coolant ThroughSpiral94 mm2.766"142 mm€20.58
CLEVELAND C71311 Jobber Drill Bit, 11.20 mm Drill Bit Size, 94 mm Flute Length, 142 mm Overall Length | CQ9HPZ C713110.4409Vanadium High Speed SteelBlack OxideNon Coolant ThroughSpiral94 mm2.766"142 mm€20.62
CLEVELAND C71315 Jobber Drill Bit, 12.20 mm Drill Bit Size, 101 mm Flute Length, 151 mm Overall Length | CQ9HQA C713150.4803Vanadium High Speed SteelBlack OxideNon Coolant ThroughSpiral101 mm2.969"151 mm€22.65
CLEVELAND C72315 Jobber Drill Bit, 12.20 mm Drill Bit Size, 101 mm Flute Length, 151 mm Overall Length | CQ9HQB C723150.4803Vanadium High Speed SteelBrightNon Coolant ThroughSpiral101 mm2.969"151 mm€22.42
CLEVELAND C03039 Jobber Length Drill Bit, #10 Drill Bit Size, 3-5/8 Inch Overall Length | CQ9HQV C030390.1935High Speed SteelBrightNon Coolant ThroughFast Spiral2.438"1.812"3 5/8"€6.22
CLEVELAND C03756 Jobber Length Drill Bit, #10 Drill Bit Size, 3-5/8 Inch Overall Length | CQ9HRA C037560.1935High Speed SteelTinNon Coolant ThroughSpiral2.438"1.812"3 5/8"€20.88
CLEVELAND C16177 Jobber Length Drill Bit, #10 Drill Bit Size, 3-5/8 Inch Overall Length | CQ9HRB C161770.1935High Speed SteelBrightNon Coolant ThroughSpiral2.438"1.812"3 5/8"€11.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C01825 2002 Jobber Length Drill Bit, 1/32 Inch Size Size, 1-3/8 Inch Overall Length
€5.07 /unit