Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-FS-F13-108 Wool Felt Strip, 1/2 Inch Width x 10 ft Length, F13 | CQ4YJU

GRAINGER BULK-FS-F13-108 Wool Felt Strip, 1/2 Inch Width x 10 ft Length, F13

Item: CQ4YJU Model: BULK-FS-F13-108Cross Ref: 795L17
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFelt Strip
Abrasion ResistanceFair
Backing TypeAcrylic Adhesive
ColorGray
Density3 lbs.-sq. yd.
Durometer20A
GradeGrade F13
Length10 ft.
MaterialWool Felt
Max. Temp.200°F
Maximum Adhesive Temperature220°F
Min. Temp.-80°F
Minimum Adhesive Temperature-30°F
ShapeStrip
Tensile Strength75 psi
Thickness3/8"
Vibration AbsorptionLow
Width1/2"
Wool Content75%

Shipping Info:

Ship weight (kg) 0.0626
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGradeBacking TypeColorShapeWool ContentDensityTensile StrengthVibration AbsorptionPrice
GRAINGER 2FJF6 Felt Strip | CQ4YAW 2FJF6Grade F3AdhesiveGray--6 lbs.-sq. yd.400 psiHigh€2.49
GRAINGER BULK-FS-F26-66 Wool Felt Sheet, 12 Inch Width x 12 Inch Length, 1/2 Inch Thick, F26 | CQ4YBB BULK-FS-F26-66Grade F26Acrylic AdhesiveGraySheet45%3.63 lbs.-sq. yd.75 psiUltra Low€25.61
GRAINGER BULK-FS-F26-41 Wool Felt Sheet, 12 Inch Width x 12 Inch Length, 1/2 Inch Thick, F26, Plain Backing10A | CQ4YBD BULK-FS-F26-41Grade F26PlainGraySheet45%3.63 lbs.-sq. yd.75 psiUltra Low€11.31
GRAINGER BULK-FS-F13-16 Wool Felt Sheet, 12 Inch Width x 12 Inch Length, 1/4 Inch Thick, F13, Plain Backing, 20A | CQ4YBE BULK-FS-F13-16Grade F13PlainGraySheet75%2.13 lbs.-sq. yd.75 psiLow€12.02
GRAINGER BULK-FS-F26-67 Wool Felt Sheet, 12 Inch Width x 12 Inch Length, 1/4 Inch Thick, F26 | CQ4YBG BULK-FS-F26-67Grade F26Acrylic AdhesiveGraySheet45%1.63 lbs.-sq. yd.75 psiUltra Low€12.81
GRAINGER BULK-FS-F26-46 Wool Felt Sheet, 12 Inch Width x 12 Inch Length, 1/4 Inch Thick, F26, Plain Backing10A | CQ4YBH BULK-FS-F26-46Grade F26PlainGraySheet45%1.63 lbs.-sq. yd.75 psiUltra Low€5.80
GRAINGER BULK-FS-F13-14 Wool Felt Sheet, 12 Inch Width x 12 Inch Length, 1/8 Inch Thick, F13, Plain Backing, 20A | CQ4YBK BULK-FS-F13-14Grade F13PlainGraySheet75%1.06 lbs.-sq. yd.75 psiLow€6.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-FS-F13-108 Wool Felt Strip, 1/2 Inch Width x 10 ft Length, F13
€15.00 /unit