Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND CONTROLS AFS-398 Air Switch, 0.03-2 Inch | CQ9FBC

CLEVELAND CONTROLS AFS-398 Air Switch, 0.03-2 Inch Size

Item: CQ9FBC Model: AFS-398Cross Ref: 155R60
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Switch
Depth3 1/4"
Electrical Connection TypeHardwired
Height6 1/8"
Housing MaterialSteel
Housing TypeConduit Box
Max. Pressure Rating0.5 psi
Mounting OrientationVertical
Overall Depth3 1/4"
Overall Height6 1/8"
Overall Width3 1/4"
Pressure Setpoint TypeAdjustable
Pressure Setting Range0.03 in. wc to 2 in. wc
Pressure TypeDifferential, Negative, Positive
Reset TypeAutomatic Reset
Sample Line Connection Size1/4"
Sample Line Connector TypeIntegral Compression
TypeAdjustable
Voltage277V AC
Width3 1/4"

Shipping Info:

Ship weight (kg) 0.5854
Ship height (cm)15.56
Ship length (cm)8.26
Ship width (cm)8.26
Country of OriginUS

Product Variants

ProductModelPressure Setting RangeHeightDepthVoltageSample Line Connection SizeMounting OrientationPrice
CLEVELAND CONTROLS NS2-1110-02 Air Sensing Switch | CQ9FBA NS2-1110-02------€118.18
CLEVELAND CONTROLS AFS-442 Air Switch, .05-2 Inch Wc Spdt | CQ9FBB AFS-4420.05 in. wc to 2 in. wc5 13/16"3 1/4"115-277V AC1/8"Vertical€72.08
CLEVELAND CONTROLS DFS-221 Air Switch, 0.05 Inch | CQ9FBD DFS-2210.05 in. wc6 3/16"2 5/16"277V AC1/4"Vertical€47.96
CLEVELAND CONTROLS DFS-448-112 Air Switch, 0.05 Inch | CQ9FBE DFS-448-112------€51.01
CLEVELAND CONTROLS AFS-298-112-147 Air Switch, 0.05 Inch | CQ9FBF AFS-298-112-1470.05 in. wc to 12 in. wc6 1/8"2 13/16"277V AC1/8", 1/4"Vertical€71.47
CLEVELAND CONTROLS AFS-953 Air Switch, 0.05-12 Inch | CQ9FBG AFS-953------€747.54
CLEVELAND CONTROLS AFS-A Air Switch, 0.05-12 Inch | CQ9FBH AFS-A------€63.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND CONTROLS AFS-398 Air Switch, 0.03-2 Inch Size
€74.58 /unit