Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CLEVELAND CONTROLS AFS-442 Air Switch, .05-2 Inch Wc Spdt | CQ9FBB

CLEVELAND CONTROLS AFS-442 Air Switch, .05-2 Inch Wc Spdt

Item: CQ9FBB Model: AFS-442Cross Ref: 242R06
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€87.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Switch
Depth3 1/4"
Electrical Connection TypeScrew Terminals
Height5 13/16"
Max. Pressure Rating0.5 psi
Mounting Hole Center To Center Distance3 7/8"
Mounting Hole Dia.3/16"
Mounting OrientationVertical
Overall Depth3 1/4"
Overall Height5 13/16"
Overall Width3 1/4"
Pressure Setpoint TypeAdjustable
Pressure Setting Range0.05 in. wc to 2 in. wc
Pressure TypeDifferential, Negative, Positive
Reset TypeAutomatic Reset
Sample Line Connection Size1/8"
TypeAdjustable
Voltage115-277V AC
Width3 1/4"

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)14.76
Ship length (cm)8.26
Ship width (cm)8.26
Country of OriginUS

Product Variants

ProductModelPressure Setting RangeHeightDepthVoltageSample Line Connection SizeMounting OrientationPrice
CLEVELAND CONTROLS NS2-1110-02 Air Sensing Switch | CQ9FBA NS2-1110-02------€118.18
CLEVELAND CONTROLS AFS-398 Air Switch, 0.03-2 Inch | CQ9FBC AFS-3980.03 in. wc to 2 in. wc6 1/8"3 1/4"277V AC1/4"Vertical€61.64
CLEVELAND CONTROLS DFS-221 Air Switch, 0.05 Inch | CQ9FBD DFS-2210.05 in. wc6 3/16"2 5/16"277V AC1/4"Vertical€47.96
CLEVELAND CONTROLS DFS-448-112 Air Switch, 0.05 Inch | CQ9FBE DFS-448-112------€51.01
CLEVELAND CONTROLS AFS-298-112-147 Air Switch, 0.05 Inch | CQ9FBF AFS-298-112-1470.05 in. wc to 12 in. wc6 1/8"2 13/16"277V AC1/8", 1/4"Vertical€71.47
CLEVELAND CONTROLS AFS-953 Air Switch, 0.05-12 Inch | CQ9FBG AFS-953------€747.54
CLEVELAND CONTROLS AFS-A Air Switch, 0.05-12 Inch | CQ9FBH AFS-A------€63.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND CONTROLS AFS-442 Air Switch, .05-2 Inch Wc Spdt
€87.69 /unit