Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CLEVELAND CONTROLS AFS-222 Switch Air Sensing | AD3JHR 3ZM92

CLEVELAND CONTROLS AFS-222 Air Sensing Switch, Gold Contacts, Silicone Diaphragm

Item: AD3JHR Model: AFS-222Cross Ref: 3ZM92
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€55.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Sensing Switch
Depth3 1/4"
Differential Pressure0.02 in. wc to 0.8 in. wc
Electrical Rating300 VA Pilot Duty
FunctionSenses Positive, Negative Or Differential Air Pressure Or When Extreme Low Temperature Or Pressure Is A Critical Factor
Height6 1/8"
Mounting OrientationVertical
Operating Temp. Range-40°F to +180°F
Pressure Setting Range0.05 in. wc to 12 in. wc
Sample Line Connection Size1/4"
Sample Line ConnectorIntegral Compression
TypeGeneral Purpose/HVAC , SPDT
Voltage277V AC
Width3 1/4"
ApplicationEnergy Management, HVAC
Contact FormSPDT
Electrical Connection TypeHardwired
For Pressure TypePositive, Negative, Differential
Housing MaterialSteel
Housing TypeConduit Box
Includes(2) Slip-On Tubing Adapters, Mounting Screws
Maximum Operating Temperature180°F
Minimum Operating Temperature-40°F
Mounting Hole Center To Center Distance3 7/8"
Mounting Hole Diameter3/16"
Number Of Switches1
Overall Depth3 1/4"
Overall Height6 1/8"
Overall Width3 1/4"
Pressure Set Point0.05 in. wc to 12 in. wc
Product TypeAir Pressure Switch
Reset TypeAutomatic Reset
Sample Line Connection1/4" Integral Compression
Sample Line Connector TypeIntegral Compression
StandardsCSA CERTIFIED, FM, UL LISTED
Switch Voltage277V AC
Switching Differential0.02 in. wc to 0.8 in. wc
Type Of Set PointAdjustable

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)22.1
Ship length (cm)17.27
Ship width (cm)14.73
HS code8536509065
Country of OriginUS

Product Details:

    • AFS Series adjustable differential pressure switch used to measure positive, negative and differential air pressure in energy management and HVAC applications
    • Comes equipped with an enclosure cover which prevents accidental contacts between the live switch terminal screws and the set point adjusting screw
    • Features a calibration spring and a snap-acting SPDT switch for accurate and quick results
    • Adheres to UR, CSA and FM standards

Product Variants

ProductModelPressure Setting RangeHeightDepthVoltageDifferential PressureSample Line Connection SizeMounting OrientationPrice
CLEVELAND CONTROLS AFS-405 Switch Air Sensing | AD3JHT 3ZM93 AFS-4050.05 in. wc to 12 in. wc6 1/8"3 1/4"277V AC0.02 in. wc to 0.01 in. wc1/4"Vertical€67.13
CLEVELAND CONTROLS AFS-460 Switch Air Sensing | AD3JHU 3ZM94 AFS-4600.4 in. wc to 12 in. wc6 1/8"3 5/8"480V AC0.06 in. wc to 0.8 in. wc1/4"Vertical€63.43
CLEVELAND CONTROLS RSS-495-11 Switch Air Sensing | AD3JHW 3ZM96 RSS-495-110.2 in. wc to 1 in. wc4"2 1/8"277V AC-0.05 in. wc to +0.05 in. wc1/4", 3/8"Vertical€27.86
CLEVELAND CONTROLS RSS-498-13 Switch Air Sensing | AD3JHX 3ZM97 RSS-498-131 in. wc to 4 in. wc4"2 1/8"277V AC-0.05 in. wc to +0.05 in. wc1/4", 3/8"Vertical€30.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND CONTROLS AFS-222 Air Sensing Switch, Gold Contacts, Silicone Diaphragm
€55.64 /unit