Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CLEVELAND CONTROLS RSS-495-11 Switch Air Sensing | AD3JHW 3ZM96

CLEVELAND CONTROLS RSS-495-11 Switch Air Sensing

Item: AD3JHW Model: RSS-495-11Cross Ref: 3ZM96
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€35.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Sensing Switch
Depth2 1/8"
Differential Pressure-0.05 in. wc to +0.05 in. wc
Electrical Rating5 A Non-Inductive To 277 V AC 1 A Pilot Duty
FunctionSenses Positive, Negative Or Differential Air Pressure
Height4"
Mounting OrientationVertical
Operating Temp. Range-40°F to +180°F
Pressure Setting Range0.2 in. wc to 1 in. wc
Sample Line Connection Size1/4", 3/8"
Sample Line ConnectorBarbed
TypeHVAC OEM , SPDT
Voltage277V AC
Width3 1/4"
ApplicationCommercial HVAC, Furnace Control, Residential HVAC
Contact FormSPDT
Electrical Connection TypeHardwired
For Pressure TypePositive, Negative, Differential
Housing MaterialThermoplastic
Housing TypeOpen Mounted
Maximum Operating Temperature180°F
Minimum Operating Temperature-40°F
Number Of Switches1
Overall Depth2 1/8"
Overall Height4"
Overall Width3 1/4"
Pressure Set Point0.2 in. wc to 1 in. wc
Product TypeAir Flow Switch
Reset TypeAutomatic Reset
Sample Line Connection1/4" Barb, 3/8" Barb
Sample Line Connector TypeBarb
StandardsCE CERTIFIED, CSA CERTIFIED, UL LISTED
Switch Voltage277V AC
Switching Differential0.07 in. wc to 0.12 in. wc
Type Of Set PointAdjustable

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)13.97
Ship length (cm)17.27
Ship width (cm)14.99
HS code8536509065
Country of OriginUS

Product Variants

ProductModelPressure Setting RangeHeightDepthVoltageDifferential PressureSample Line Connection SizeMounting OrientationPrice
CLEVELAND CONTROLS AFS-222 Switch Air Sensing | AD3JHR 3ZM92 AFS-2220.05 in. wc to 12 in. wc6 1/8"3 1/4"277V AC0.02 in. wc to 0.8 in. wc1/4"Vertical€39.95
CLEVELAND CONTROLS AFS-405 Switch Air Sensing | AD3JHT 3ZM93 AFS-4050.05 in. wc to 12 in. wc6 1/8"3 1/4"277V AC0.02 in. wc to 0.01 in. wc1/4"Vertical€67.13
CLEVELAND CONTROLS AFS-460 Switch Air Sensing | AD3JHU 3ZM94 AFS-4600.4 in. wc to 12 in. wc6 1/8"3 5/8"480V AC0.06 in. wc to 0.8 in. wc1/4"Vertical€63.43
CLEVELAND CONTROLS RSS-498-13 Switch Air Sensing | AD3JHX 3ZM97 RSS-498-131 in. wc to 4 in. wc4"2 1/8"277V AC-0.05 in. wc to +0.05 in. wc1/4", 3/8"Vertical€30.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND CONTROLS RSS-495-11 Switch Air Sensing
€35.38 /unit