Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C64230 Pipe And Conduit Thread Tap, 1-1/4-11 1/2 Thread Size, 1 3/4 Inch Thread Length | CQ9BXN

CLE-LINE C64230 Pipe And Conduit Thread Tap, 1-1/4-11 1/2 Thread Size, 1 3/4 Inch Thread Length

Item: CQ9BXN Model: C64230Cross Ref: 50AP63
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€364.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
75% Thread Drill Size1.484"
Coolant FedNon Coolant Through
Cutting Direction - MachiningRight Hand
Drill Bit Size1 15/32", 1 31/64"
Extended NeckNo
FinishBright
Interrupted ThreadYes
List NumberE2110
Max. Projection0.686"
No. Of Pieces1
Number Of Flutes5
Overall Length4"
Pitch Diameter LimitNot Rated
Primary Material ApplicationStainless Steel, Steel
Primary Material Application Iso CodeM, P
Shank Dia.1.312"
Shank Length2 1/4"
Spiral DirectionNeutral
Square Size0.984"
System Of MeasurementImperial
Tap ChamferSemi Bottoming
Tap GroupingTap
Tap Length StandardUSCTI Table 311
Tap MaterialHigh Speed Steel
Tap Shank StandardUSCTI Table 311
Tap TypePipe
Thread DirectionRight Hand
Thread Length1 3/4"
Thread Size11/2"-11 1/2
Thread StandardNPT
Threads Per Inch18
Measurement SystemFractional Inch
StandardsUSCTI TABLE 311
Tap StylePipe

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThread SizeThread LengthOverall Length75% Thread Drill SizeNumber Of FlutesShank Dia.Shank LengthSquare SizePrice
CLE-LINE C64227 Pipe And Conduit Thread Tap, 1/2-14 Thread Size, 1 3/8 Inch Thread Length | CQ9BWQ C642271/2"-141 3/8"3 1/8"0.703"50.688"1 3/4"0.515"€130.91
CLE-LINE C64217 Pipe And Conduit Thread Tap, 1/2-14 Thread Size, 1 3/8 Inch Thread Length | CQ9BWR C642171/2"-141 3/8"3 1/8"0.703"40.688"1 3/4"0.515"€93.46
CLE-LINE C64234 Pipe And Conduit Thread Tap, 1/2-14 Thread Size, 1 3/8 Inch Thread Length | CQ9BWT C642341/2"-141 3/8"3 1/8"18 mm40.688"1 3/4"0.515"€134.31
CLE-LINE C64232 Pipe And Conduit Thread Tap, 1/4-18 Thread Size, 1 1/16 Inch Thread Length | CQ9BWU C642321/4"-181 1/16"2.438"0.438"49/16"1 3/8"0.421"€70.57
CLE-LINE C64225 Pipe And Conduit Thread Tap, 1/4-18 Thread Size, 1 1/16 Inch Thread Length | CQ9BWV C642251/4"-181 1/16"2.438"0.438"50.562"1 3/8"0.421"€81.10
CLE-LINE C64213 Pipe And Conduit Thread Tap, 1/8-27 Thread Size, 3/4 Inch Thread Length, 2 1/8 Inch Length | CQ9BWW C642131/8"-273/4"2 1/8"Q40.312"1 3/8"0.234"€40.39
CLE-LINE C64224 Pipe And Conduit Thread Tap, 1/8-27 Thread Size, 3/4 Inch Thread Length, 2 1/8 Inch Length | CQ9BWX C642241/8"-273/4"2 1/8"Q50.438"1 3/8"0.328"€69.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C64230 Pipe And Conduit Thread Tap, 1-1/4-11 1/2 Thread Size, 1 3/4 Inch Thread Length
€364.37 /unit