Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C63236 Three-Piece Hand Tap Set, M10x1.5 Tap Thread Size, 31.75 mm Thread Length | CQ8ZHK

CLE-LINE C63236 Three-Piece Hand Tap Set, M10x1.5 Tap Thread Size, 31.75 mm Thread Length

Item: CQ8ZHK Model: C63236Cross Ref: 50AP12
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€117.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Tap Set
55% Thread Drill Size8.9 mm
65% Thread Drill Size0.344"
75% Thread Drill Size8.5 mm
FinishBright
Fits ClassClass 6H
Number Of Flutes4
Overall Length74.61 mm
Shank Dia.9.68 mm
Shank Length43.25 mm
Square Size7.26 mm
System Of MeasurementMetric
Tap ChamferBottom, Plug, Taper
Tap Length StandardUSCTI
Tap MaterialHigh Speed Steel
Tap Shank StandardUSCTI
Thread DirectionRight Hand
Thread Length31.75 mm
Thread LimitD6
Thread Pitch1.5 mm
Thread SizeM10 x 1.5
Thread StandardMetric Coarse
Class Of FitClass 6H
Measurement SystemMetric
StandardsUSCTI TABLE 302
Tap FinishBright (Uncoated)
Tap StyleStraight Flute (Hand)
Tap Thread SizeM10 x 1.5

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of Flutes75% Thread Drill SizeTap ChamferShank Dia.Pkg. Qty.Price
CLE-LINE C63212 Three-Piece Hand Tap Set, M4x0.7 Tap Thread Size, 19.05 mm Thread Length | CQ8ZFY C63212M4 x 0.719.05 mm53.97 mmD443.3 mmBottom, Plug, Taper4.27 mm1€42.98
CLE-LINE C62020 Three-Piece Hand Tap Set, #10-24 Tap Thread Size, 7/8 Inch Thread Length | CQ8ZGE C62020#10-247/8"2 3/8"H34#25Bottom, Plug, Taper0.188"1€32.60
CLE-LINE C62024 Three-Piece Hand Tap Set, #10-32 Tap Thread Size, 7/8 Inch Thread Length | CQ8ZGF C62024#10-327/8"2 3/8"H34#21Bottom, Plug, Taper0.188"1€32.50
CLE-LINE C62028 Three-Piece Hand Tap Set, #12-24 Tap Thread Size, 15/16 Inch Thread Length | CQ8ZGG C62028#12-2415/16"2 3/8"H344.45 mmBottom, Plug, Taper0.219"1€36.76
CLE-LINE C62004 Three-Piece Hand Tap Set, #4-40 Tap Thread Size, 9/16 Inch Thread Length | CQ8ZGH C62004#4-409/16"1 7/8"H232.2 mmBottom, Plug, Taper0.141"1€42.65
CLE-LINE C62008 Three-Piece Hand Tap Set, #5-40 Tap Thread Size, 5/8 Inch Thread Length | CQ8ZGJ C62008#5-405/8"1.938"H23#39Bottom, Plug, Taper0.141"1€40.81
CLE-LINE C62012 Three-Piece Hand Tap Set, #6-32 Tap Thread Size, 11/16 Inch Thread Length | CQ8ZGK C62012#6-3211/16"2"H330.106"Bottom, Plug, Taper0.141"1€30.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C63236 Three-Piece Hand Tap Set, M10x1.5 Tap Thread Size, 31.75 mm Thread Length
€117.57 /unit