Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C62151 Straight Flute Tap, #4-40 Thread Size, 9/16 Inch Thread Length, 1 7/8 Inch Length, Pipe | CQ9CQU

CLE-LINE C62151 Straight Flute Tap, #4-40 Thread Size, 9/16 Inch Thread Length, 1 7/8 Inch Length, Pipe

Item: CQ9CQU Model: C62151Cross Ref: 50AP32
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
55% Thread Drill Size0.094"
65% Thread Drill Size2.3 mm
75% Thread Drill Size2.2 mm
Extended NeckYes
FinishBright
Fits ClassClass 2B
Number Of Flutes2
Overall Length1 7/8"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Dia.0.141"
Shank Length1.312"
Shank TypeStraight
Spiral DirectionNeutral
Square Size0.11"
Tap ChamferPlug
Tap Length StandardUSCTI
Tap MaterialHigh Speed Steel
Tap Shank StandardUSCTI
Tap TypeSpiral Point
Thread DirectionRight Hand
Thread Length9/16"
Thread LimitH2
Thread StandardCoarse
Threads Per Inch40
Class Of FitClass 2B
Measurement SystemPipe
Primary Material Application Iso CodeK, N, P
Shank Type - MachiningStraight
StandardsUSCTI TABLE 302
Tap FinishBright (Uncoated)
Tap StyleSpiral Point
Thread Limit / Class Of FitH2, 2B
Thread Size#4-40

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThread LengthOverall LengthThread LimitNumber Of Flutes75% Thread Drill SizeThread SizeTap ChamferShank Dia.Price
CLE-LINE C00766 Straight Flute Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length | CQ9CPB C007665/16"1 5/8"H121.2 mm-Plug0.141"€25.78
CLE-LINE C00770 Straight Flute Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length | CQ9CPC C007705/16"1 5/8"H121.2 mm-Bottoming0.141"€25.78
CLE-LINE C00761 Straight Flute Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, Taper | CQ9CPD C007615/16"1 5/8"H121.2 mm-Taper0.141"€23.65
CLE-LINE C62155 Straight Flute Tap, #10-24 Thread Size, 7/8 Inch Thread Length, 2 3/8 Inch Length | CQ9CPE C621557/8"2 3/8"H32#25-Plug0.188"€11.41
CLE-LINE C00730 Straight Flute Tap, #10-24 Thread Size, 7/8 Inch Thread Length, 2 3/8 Inch Length | CQ9CPF C007307/8"2 3/8"H24#25-Bottoming0.156"€10.98
CLE-LINE C62019 Straight Flute Tap, #10-24 Thread Size, 7/8 Inch Thread Length, 2 3/8 Inch Length | CQ9CPG C620197/8"2 3/8"H34#25-Bottoming0.188"€11.01
CLE-LINE C62018 Straight Flute Tap, #10-24 Thread Size, 7/8 Inch Thread Length, 2 3/8 Inch Length, Pipe | CQ9CPH C620187/8"2 3/8"H34#25-Plug0.188"€9.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C62151 Straight Flute Tap, #4-40 Thread Size, 9/16 Inch Thread Length, 1 7/8 Inch Length, Pipe
€13.78 /unit