Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C62088 Three-Piece Hand Tap Set, 3/4 Inch Size-10 Tap Thread Size, 2 Inch Thread Length | CQ8ZGV

CLE-LINE C62088 Three-Piece Hand Tap Set, 3/4 Inch Size-10 Tap Thread Size, 2 Inch Thread Length

Item: CQ8ZGV Model: C62088Cross Ref: 50AN93
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€202.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Tap Set
55% Thread Drill Size17.2 mm
65% Thread Drill Size16.9 mm
75% Thread Drill Size16.5 mm
FinishBright
Fits ClassClass 3B
Number Of Flutes4
Overall Length4 1/4"
Shank Dia.0.578"
Shank Length2 1/4"
Square Size0.442"
System Of MeasurementImperial
Tap ChamferBottom, Plug, Taper
Tap Length StandardUSCTI
Tap MaterialHigh Speed Steel
Tap Shank StandardUSCTI
Thread DirectionRight Hand
Thread Length2"
Thread LimitH3
Thread Size3/4"-10
Thread StandardCoarse
Threads Per Inch10
Class Of FitClass 3B
Measurement SystemFractional Inch
StandardsUSCTI TABLE 302
Tap FinishBright (Uncoated)
Tap StyleStraight Flute (Hand)
Tap Thread Size3/4"-10

Shipping Info:

Ship weight (kg) 0.423
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of Flutes75% Thread Drill SizeTap ChamferShank Dia.Pkg. Qty.Price
CLE-LINE C63212 Three-Piece Hand Tap Set, M4x0.7 Tap Thread Size, 19.05 mm Thread Length | CQ8ZFY C63212M4 x 0.719.05 mm53.97 mmD443.3 mmBottom, Plug, Taper4.27 mm1€42.98
CLE-LINE C62020 Three-Piece Hand Tap Set, #10-24 Tap Thread Size, 7/8 Inch Thread Length | CQ8ZGE C62020#10-247/8"2 3/8"H34#25Bottom, Plug, Taper0.188"1€32.60
CLE-LINE C62024 Three-Piece Hand Tap Set, #10-32 Tap Thread Size, 7/8 Inch Thread Length | CQ8ZGF C62024#10-327/8"2 3/8"H34#21Bottom, Plug, Taper0.188"1€32.50
CLE-LINE C62028 Three-Piece Hand Tap Set, #12-24 Tap Thread Size, 15/16 Inch Thread Length | CQ8ZGG C62028#12-2415/16"2 3/8"H344.45 mmBottom, Plug, Taper0.219"1€36.76
CLE-LINE C62004 Three-Piece Hand Tap Set, #4-40 Tap Thread Size, 9/16 Inch Thread Length | CQ8ZGH C62004#4-409/16"1 7/8"H232.2 mmBottom, Plug, Taper0.141"1€42.65
CLE-LINE C62008 Three-Piece Hand Tap Set, #5-40 Tap Thread Size, 5/8 Inch Thread Length | CQ8ZGJ C62008#5-405/8"1.938"H23#39Bottom, Plug, Taper0.141"1€40.81
CLE-LINE C62012 Three-Piece Hand Tap Set, #6-32 Tap Thread Size, 11/16 Inch Thread Length | CQ8ZGK C62012#6-3211/16"2"H330.106"Bottom, Plug, Taper0.141"1€30.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C62088 Three-Piece Hand Tap Set, 3/4 Inch Size-10 Tap Thread Size, 2 Inch Thread Length
€202.79 /unit