CLE-LINE C28432  | CX7MBZ

CLE-LINE C28432 Silver and Deming Drill, 1 7/32 Inch Drill Bit Size, 3 1/8 Inch Flute Length

Item: CX7MBZ Model: C28432Cross Ref: 807NW3
Limited Availability
€74.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Cutting DirectionRight Hand
Decimal Equivalent1.2188
Drill Bit Point TypeRadial Point
Drill Bit Size1 7/32"
Finish - MachiningSteam Oxide
Flute Length3 1/8"
Flute TypeSpiral
Material - MachiningHigh Speed Steel
Maximum Drilling Depth3 1/8"
Measurement SystemDecimal Inch
Overall Length6"
Shank Dia.1/2"
Spiral DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.4424
Ship length (cm)15.24
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C28432 Silver and Deming Drill, 1 7/32 Inch Drill Bit Size, 3 1/8 Inch Flute Length
€74.30 /unit