QUANTUM STORAGE SYSTEMS WR8-485BL Bin Shelving Wire 36 x 21 21 Bins Blue | AB7XDM 24K195

QUANTUM STORAGE SYSTEMS WR8-485BL Bin Shelving Wire 36 x 21 21 Bins Blue

Item: AB7XDM Model: WR8-485BLCross Ref: 24K195
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,275.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin Shelving
Bin ColorBlue
Bin Depth20 1/2"
Bin Height7"
Bin TypeStacking
Bin Width11"
Capacity Per Shelf800 lbs.
ColorBlue
Load Capacity6400 lbs.
Number Of Bins21
Number Of Shelves8
Overall Depth21"
Overall Height74"
Overall Width36"
Shelf Depth21"
Shelf Width36"
Bin Front TypeOpen
Bin Hxwxd(21) 7" x 11" x 20 1/2"
Bin MaterialPolypropylene
Bin StyleShelf
Frame ColorSilver
Frame MaterialSteel
IncludesSSB485BL
Includes BinsYes
Whole Unit Load Capacity6400 lbs.

Shipping Info:

Ship weight (kg) 89.1
Ship height (cm)187.96
Ship length (cm)91.44
Ship width (cm)53.34
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightNumber Of ShelvesNumber Of BinsBin ColorBin DepthOverall DepthBin WidthPrice
QUANTUM STORAGE SYSTEMS 1275-201BL Bin Shelving Solid 36 x 12 72 Bins Blue | AA2EEX 10E969 1275-201BL36"75"1072Blue11 5/8"12"4 1/8"€765.42
RFQ
QUANTUM STORAGE SYSTEMS 1275-202BL Bin Shelving Solid 36 x 12 45 Bins Blue | AA2EEY 10E970 1275-202BL36"75"1045Blue11 5/8"12"6 5/8"€672.23
RFQ
QUANTUM STORAGE SYSTEMS 1275-207BL Bin Shelving Solid 36 x 12 36 Bins Blue | AA2EEZ 10E971 1275-207BL36"75"1036Blue11 5/8"12"8 3/8"€656.66
RFQ
QUANTUM STORAGE SYSTEMS 1275-209BL Bin Shelving Solid 36 x 12 27 Bins Blue | AA2EFA 10E972 1275-209BL36"75"1027Blue11 5/8"12"11 1/8"€652.60
RFQ
QUANTUM STORAGE SYSTEMS 1239-201BL Bin Shelving Solid 36 x 12 32 Bins Blue | AA2EFB 10E973 1239-201BL36"39"532Blue11 5/8"12"4 1/8"€341.23
QUANTUM STORAGE SYSTEMS 1239-202BL Bin Shelving Solid 36 x 12 20 Bins Blue | AA2EFC 10E974 1239-202BL36"39"520Blue11 5/8"12"6 5/8"€421.76
QUANTUM STORAGE SYSTEMS 1239-207BL Bin Shelving Solid 36 x 12 16 Bins Blue | AA2EFD 10E975 1239-207BL36"39"516Blue11 5/8"12"8 3/8"€402.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS WR8-485BL Bin Shelving Wire 36 x 21 21 Bins Blue
€1,275.39 /unit