CLE-LINE C28420  | CX7MBL

CLE-LINE C28420 Silver and Deming Drill, 61/64 Inch Drill Bit Size, 3 1/8 Inch Flute Length

Item: CX7MBL Model: C28420Cross Ref: 807NV1
Limited Availability
€41.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Cutting DirectionRight Hand
Flute TypeSpiral
Max. Drilling Depth3 1/8"
Primary Material ApplicationAlloy Steel, Carbon Steel, Gray Cast Iron, Low Carbon Steel, Nodular Cast Iron
Primary Material Application Iso CodeK, P
Silver & Deming DrillYes
Spiral DirectionRight Hand
System Of MeasurementDecimal Inch
Decimal Equivalent0.9531
Drill Bit Point Angle118°
Drill Bit Point TypeRadial Point
Drill Bit Size61/64"
Drill Diameter Tolerance0"/-0.0012"
Finish - MachiningSteam Oxide
Flute Length3 1/8"
Material - MachiningHigh Speed Steel
Maximum Drilling Depth3 1/8"
Measurement SystemDecimal Inch
Number Of Flutes2
Overall Length6"
Shank Dia.1/2"
Shank Length2 1/4"

Shipping Info:

Ship weight (kg) 0.288
Ship length (cm)15.24
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C28420 Silver and Deming Drill, 61/64 Inch Drill Bit Size, 3 1/8 Inch Flute Length
€41.44 /unit