CLE-LINE C27611  | CX7MAA

CLE-LINE C27611 Silver and Deming Drill, 1 7/32 Inch Drill Bit Size, 3 1/8 Inch Flute Length

Item: CX7MAA Model: C27611Cross Ref: 807NT2
Limited Availability
€89.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Cutting DirectionRight Hand
Decimal Equivalent1.2188
Drill Bit Point Angle118°
Drill Bit Point TypeRadial Point
Drill Bit Size1 7/32"
Drill Diameter Tolerance0"/-0.0015"
Finish - MachiningBlack & Gold
Flute Length3 1/8"
Flute TypeSpiral
Material - MachiningHigh Speed Steel
Maximum Drilling Depth3 1/8"
Measurement SystemDecimal Inch
Number Of Flutes2
Overall Length6"
Primary Material ApplicationAlloy Steel, Carbon Steel, Gray Cast Iron, Low Carbon Steel, Nodular Cast Iron
Primary Material Application Iso CodeK, P
Shank Dia.1/2"
Shank Length2 1/4"
Silver & Deming DrillYes
Spiral DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.4424
Ship length (cm)15.24
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C27611 Silver and Deming Drill, 1 7/32 Inch Drill Bit Size, 3 1/8 Inch Flute Length
€89.59 /unit