CLE-LINE C24741  | CX7LBP

CLE-LINE C24741 HSS Taper Shank Drill, 23/32 Inch Drill Bit Size, 5 5/8 Inch Flute Length, #2 Taper Shank

Item: CX7LBP Model: C24741Cross Ref: 807RK3
Limited Availability
€50.80 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.7188
Drill Bit Point Angle118°
Drill Bit Point TypeRadial Point
Drill Bit Size23/32"
Drill Diameter Tolerance0"/-0.0012"
Finish - MachiningSteam Oxide
Flute Length5 5/8"
Flute TypeSpiral
Helix Angle21° to 34°
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth5 5/8"
Measurement SystemDecimal Inch
Number Of Flutes2
Overall Length9 1/2"
Primary Material ApplicationAlloy Steel, Carbon Steel, Gray Cast Iron, Low Carbon Steel, Nodular Cast Iron
Primary Material Application Iso CodeK, P
Shank Type - MachiningTaper
Spiral DirectionRight Hand
StandardsASME B94.11M
Taper Shank DescriptionMorse Taper
Taper Shank Size#2

Shipping Info:

Ship weight (kg) 0.3352
Ship length (cm)24.13
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C24741 HSS Taper Shank Drill, 23/32 Inch Drill Bit Size, 5 5/8 Inch Flute Length, #2 Taper Shank
€50.80 /unit