SEALMASTER SF-35 DRT | BD6NGG

SEALMASTER SF-35 DRT

Item: BD6NGG Model: SF-35 DRTCross Ref: 715247
In Stock

Get it by Friday, Jun 13

€432.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Ball Bearing
Ability To RelubricateYes
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bolt Size5/8"
Bolt Spacing5 1/8"
Bore Dia.2 3/16"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Dynamic Load Capacity9752 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Foot Height0.81"
Grease Fitting Thread Size1/8"
Grease Fitting Thread TypeNPT
Housing Backside Inner Diameter4 1/4"
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StyleFlange Block
Housing TypeFlange, Four Bolt
Htc8483.20.4040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter2.723"
Insert2-23 DRT
Length Through Bore2.184"
Lubrication TypeLithium Complex NLGI 2 Grease 100% Fill
Max. Operating Temperature220°F
Max. Speed300 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
OptionsHigh Contamination
Outer Ring Land ProfileStandard
Overall Height2.313"
Overall Length6.38"
Overall Width6.38"
Pilot ConfigurationNo Pilot
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeMulti-Lip Contact Seal
Shaft Locking TypeSet Screw
Size Code2-23
Static Load Rating6601 lbs.

Shipping Info:

Ship weight (kg) 4.725
Ship height (cm)16.51
Ship length (cm)17.15
Ship width (cm)6.2

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER SF-35 DRT
€432.71 /unit