CLE-LINE C24077  | CX7KYW

CLE-LINE C24077 Screw Machine Length Drill, S Drill Bit Size, 1.750 Inch Flute Length

Item: CX7KYW Model: C24077Cross Ref: 807P18
Limited Availability
€4.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.3480
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit SizeS
Drill Diameter Tolerance0"/-0.001"
Drill Length ClassScrew Machine Length
Finish - MachiningSteam Oxide
Flute Length1.750"
Flute TypeSpiral
Material - MachiningHigh Speed Steel
Material Grade - MachiningHeavy Duty
Maximum Drilling Depth1 3/4"
Measurement SystemDecimal Inch
Number Of Flutes2
Overall Length3.062"
Primary Material ApplicationAlloy Steel, Carbon Steel, Gray Cast Iron, Low Carbon Steel, Nodular Cast Iron
Primary Material Application Iso CodeH, K, M, P, S
Shank Diameter11/32"
Shank Length1.3125"
Shank Type - MachiningStraight
Spiral DirectionRight Hand
StandardsASME B94.11M

Shipping Info:

Ship weight (kg) 0.1665
Ship length (cm)7.78
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C24077 Screw Machine Length Drill, S Drill Bit Size, 1.750 Inch Flute Length
€4.14 /unit