Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C23779 Extra Long Drill Bit, #19 Drill Bit Size, 2 1/8 Inch Flute Length, 5/32 Inch Shank Dia | CQ8ZAA

CLE-LINE C23779 Extra Long Drill Bit, #19 Size, 2 1/8 Inch Flute Length, 5/32 Inch Shank Dia

Item: CQ8ZAA Model: C23779Cross Ref: 50CE37
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtra Long Drill Bit
Coolant FedNon Coolant Through , Non-Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.166
Depth X Dia. Ratio4xd
Drill Length ClassExtra Long
Drill Point Length0.034"
FinishBlack Oxide
Flute Length2 1/8"
Flute TypeSpiral
Helix Angle+21° to +34°
MaterialHigh Speed Steel
Max. Drilling Depth0.656" , 21/32"
Number Of Flutes2
Overall Length12"
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Shank Dia.0.156"
Shank Length9 7/8"
Shank TypeStraight
Size#19
Spiral DirectionRight Hand
System Of MeasurementWire
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size#19
Drill Diameter Tolerance0"/-0.0007"
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Maximum Drilling Depth21/32"
Measurement SystemWire
Shank Type - MachiningStraight
StandardsASME B94.11M

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute LengthMax. Drilling DepthShank Dia.Overall LengthPoint TypeShank LengthPrice
CLE-LINE C23761 Extra Long Drill Bit, #1 Drill Bit Size, 7/32 Inch Shank Dia, Split Point | CQ8YZL C237610.228Non Coolant Through2 5/8"0.906"0.219"12"Split Point9 3/8"€17.45
CLE-LINE C23661 Extra Long Drill Bit, #1 Drill Bit Size, 7/32 Inch Shank Dia, Split Point | CQ8YZM C236610.228Non Coolant Through2 5/8"0.906"0.219"6"Split Point3 3/8"€7.24
CLE-LINE C23770 Extra Long Drill Bit, #10 Drill Bit Size, 2 7/16 Inch Flute Length, 3/16 Inch Shank Dia | CQ8YZN C237700.1935Non Coolant Through2.438"0.766"0.188"12"Split Point9.562"€12.76
CLE-LINE C23670 Extra Long Drill Bit, #10 Drill Bit Size, 2 7/16 Inch Flute Length, 3/16 Inch Shank Dia | CQ8YZP C236700.1935Non Coolant Through2.438"0.766"0.188"6"Split Point3.562"€5.79
CLE-LINE C23771 Extra Long Drill Bit, #11 Drill Bit Size, 2 5/16 Inch Flute Length, 3/16 Inch Shank Dia | CQ8YZQ C237710.191Non Coolant Through2.312"3/4"0.188"12"Split Point9.688"€14.83
CLE-LINE C23671 Extra Long Drill Bit, #11 Drill Bit Size, 2 5/16 Inch Flute Length, 3/16 Inch Shank Dia | CQ8YZR C236710.191Non Coolant Through2.312"3/4"0.188"6"Split Point3.688"€5.45
CLE-LINE C23772 Extra Long Drill Bit, #12 Drill Bit Size, 2 5/16 Inch Flute Length, 3/16 Inch Shank Dia | CQ8YZT C237720.189Non Coolant Through2.312"3/4"0.188"12"Split Point9.688"€14.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C23779 Extra Long Drill Bit, #19 Size, 2 1/8 Inch Flute Length, 5/32 Inch Shank Dia
€15.16 /unit