CLE-LINE C21148  | CX7KBR

CLE-LINE C21148 Glass and Tile Drill Set, 4 Drill Bits

Item: CX7KBR Model: C21148Cross Ref: 807P67
In Stock

Get it by Tuesday, Jun 17

€51.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Cutting DirectionRight Hand
Decimal Equivalent0.125, 0.25, 0.375, 0.5
Drill Bit Point TypeRadial Point
Finish - MachiningBright (Uncoated)
Flute TypeSpiral
Largest Drill Bit Size1/2"
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Primary Material ApplicationGlass
Series1822 Series
Shank Type - MachiningStraight
Smallest Drill Bit Size1/8"
Spiral DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.0945
Country of OriginFR

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C21148 Glass and Tile Drill Set, 4 Drill Bits
€51.86 /unit