Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C20879 Weld Drill Bit, Straw/Bronze, 8 mm Drill Bit Size, 37 mm Flute Length, Cobalt | CQ9DGU

CLE-LINE C20879 Weld Drill Bit, Straw/Bronze, 8 mm Drill Bit Size, 37 mm Flute Length, Cobalt

Item: CQ9DGU Model: C20879Cross Ref: 50CR58
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.30 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.315
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeMetric
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size8 mm
FinishStraw, Bronze
Flute Length37 mm
Flute TypeSpiral
GradeHeavy Duty
Impact RatedNo
MaterialCobalt
Number Of Flutes2
Overall Length79 mm
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Shank Dia.8 mm
Shank Length42 mm
Spiral DirectionRight Hand
System Of MeasurementMetric
Depth:dia. Ratio4xD
Finish - MachiningStraw/Bronze
Material - MachiningCobalt
Material Grade - MachiningHeavy Duty
Measurement SystemMetric

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Price
CLE-LINE C20990 Weld Drill Bit, Black Oxide, 10 mm Drill Bit Size, 43 mm Flute Length | CQ9DGJ C2099010 mm0.393789 mm10 mm€20.92
CLE-LINE C20989 Weld Drill Bit, Black Oxide, 8 mm Drill Bit Size, 37 mm Flute Length | CQ9DGK C209898 mm0.31579 mm8 mm€18.94
CLE-LINE C20880 Weld Drill Bit, Straw/Bronze, 10 mm Drill Bit Size, 43 mm Flute Length | CQ9DGL C2088010 mm0.393789 mm10 mm€22.44
CLE-LINE C20480 Weld Drill Bit, Straw/Bronze, 10 mm Drill Bit Size, 43 mm Flute Length, Cobalt | CQ9DGM C2048010 mm0.393789 mm10 mm€20.12
CLE-LINE C20878 Weld Drill Bit, Straw/Bronze, 6 mm Drill Bit Size, 28 mm Flute Length | CQ9DGN C208786 mm0.236266 mm6 mm€17.08
CLE-LINE C20478 Weld Drill Bit, Straw/Bronze, 6 mm Drill Bit Size, 28 mm Flute Length, Cobalt | CQ9DGP C204786 mm0.236266 mm6 mm€17.39
CLE-LINE C20877 Weld Drill Bit, Straw/Bronze, 6.50 mm Drill Bit Size, 31 mm Flute Length | CQ9DGQ C208776.5 mm0.255970 mm6.5 mm€19.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C20879 Weld Drill Bit, Straw/Bronze, 8 mm Drill Bit Size, 37 mm Flute Length, Cobalt
€25.30 /unit