Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-00-5414 Hackzall(tm) Blade 4 Inch Length - Pack Of 5 | AC3BYV 2RFP7

MILWAUKEE 49-00-5414 Hackzall(tm) Blade 4 Inch Length - Pack Of 5

Item: AC3BYV Model: 49-00-5414Cross Ref: 2RFP7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.27 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHackzall(R) Blade
BackStraight
Height3/4"
Length4"
MaterialBimetal
Shank Size1/2"
Shank TypeUniversal
Teeth Per Inch14.0
Width3/4"
Back StyleStraight
Blade Length4"
Blade MaterialBi Metal
Cut Width0.05"
Cutting Edge StyleFlexible For Curved Cuts
For Use With Saw TypeReciprocating Saws
Materials CutPlastic, PVC
Number Of Cutting Edges1
Tip MaterialBi Metal

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.54
Ship length (cm)17.78
Ship width (cm)5.08
HS code8202990000
Country of OriginUS

Product Variants

ProductModelTeeth Per InchBackHeightTip MaterialShank SizePkg. Qty.Price
MILWAUKEE 49-00-5460 Hackzall(tm) Blade 4 Inch Length - Pack Of 5 | AC3BYN 2RFP1 49-00-54606.0Tapered3/4"-1/2"5€15.58
MILWAUKEE 49-00-5461 Hackzall(tm) Blade 4 Inch Length - Pack Of 5 | AC3BYQ 2RFP3 49-00-54616.0Tapered3/4"-1/2"5€13.68
MILWAUKEE 49-00-5410 Hackzall(tm) Blade 4 Inch Length - Pack Of 5 | AC3BYT 2RFP5 49-00-541010.0Tapered3/4"-1/2"5€13.99
MILWAUKEE 49-00-5614 Hackzall(tm) Blade 6 Inch Length - Pack Of 5 | AC3BYX 2RFP9 49-00-561414.0Straight3/4"-1/2"5€18.02
MILWAUKEE 49-00-5418 Hackzall(tm) Blade 4 Inch Length - Pack Of 5 | AC3BYZ 2RFR2 49-00-541818.0Straight3/4"-1/2"5€12.66
MILWAUKEE 49-00-5424 Hackzall(tm) Blade 4 Inch Length - Pack Of 5 | AC3BZB 2RFR4 49-00-542424.0Straight3/4"-1/2"5€13.72
MILWAUKEE 49-22-0220 Hackzall(tm) Blade 3/4 Inch Width 4 6 Inch Length | AC3BZD 2RFR6 49-22-0220-Straight3/4"Carbide1/2"1€29.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-00-5414 Hackzall(tm) Blade 4 Inch Length - Pack Of 5
€13.27 /pack