Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C20543 Drill Bit, 43/64 Inch Drill Bit Size, 5 3/8 Inch Flute Length, Mt2 Taper Shank | CQ8YXM

CLE-LINE C20543 Drill Bit, 43/64 Inch Drill Bit Size, 5 3/8 Inch Flute Length, Mt2 Taper Shank

Item: CQ8YXM Model: C20543Cross Ref: 50AZ24
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
ApplicationGeneral Purpose Drilling
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.6719
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit Point Angle118°
Drill Bit Point TypeConventional Point
Drill Bit Size0.672"
FinishBlack Oxide
Flute Length5 3/8"
Flute TypeSpiral
Helix Angle+21° to +34°
MaterialHigh Speed Steel
Max. Drilling Depth5 3/8"
Number Of Flutes2
Overall Length9 1/4"
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank TypeTaper
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Taper Shank SizeMT2
Depth:dia. Ratio4xD
Drill Diameter Tolerance0"/-0.0012"
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Maximum Drilling Depth5 3/8"
Measurement SystemFractional Inch
Shank Type - MachiningTaper
StandardsASME B94.11M

Shipping Info:

Ship weight (kg) 0.3015
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentMax. Drilling DepthOverall LengthPrice
CLE-LINE C20568 Drill Bit, 1 1/16 Inch Drill Bit Size, 6 5/8 Inch Flute Length, Mt3 Taper Shank | CQ8YUC C205681.062"1.06256 5/8"11 1/4"€118.01
CLE-LINE C20596 Drill Bit, 1 1/2 Inch Drill Bit Size, 9 3/8 Inch Flute Length, Mt4 Taper Shank | CQ8YUD C205961 1/2"1.59 3/8"15"€322.77
CLE-LINE C20566 Drill Bit, 1 1/32 Inch Drill Bit Size, 6 1/2 Inch Flute Length, Mt3 Taper Shank | CQ8YUE C205661.031"1.00396 1/2"11 1/8"€110.52
CLE-LINE C20043 Drill Bit, 1 1/4 Inch Drill Bit Size, 7 7/8 Inch Flute Length, Mt3 Taper Shank | CQ8YUF C200431 1/4"1.257 7/8"12 1/2"€201.74
CLE-LINE C20580 Drill Bit, 1 1/4 Inch Drill Bit Size, 7 7/8 Inch Flute Length, Mt4 Taper Shank | CQ8YUG C205801 1/4"1.257 7/8"13 1/2"€149.12
CLE-LINE C20040 Drill Bit, 1 1/8 Inch Drill Bit Size, 7 1/8 Inch Flute Length, Mt3 Taper Shank | CQ8YUH C200401 1/8"1.1257 1/8"11 3/4"€155.63
CLE-LINE C20572 Drill Bit, 1 1/8 Inch Drill Bit Size, 7 1/8 Inch Flute Length, Mt4 Taper Shank | CQ8YUJ C205721 1/8"1.1257 1/8"12 3/4"€125.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C20543 Drill Bit, 43/64 Inch Drill Bit Size, 5 3/8 Inch Flute Length, Mt2 Taper Shank
€52.18 /unit