Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C18428 Jobber Length Drill Bit, Left Hand, 31/64 Inch Size Drill Bit Size | CQ9BJY

CLE-LINE C18428 Jobber Length Drill Bit, Left Hand, 31/64 Inch Size Size

Item: CQ9BJY Model: C18428Cross Ref: 50CP65
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Aircraft DrillNo
Coolant FedNon Coolant Through
Cutting DirectionLeft Hand
Decimal Equivalent0.4844
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Bit Point Angle118°
Drill Bit Point TypeConventional Point
Drill Bit Size0.484"
Drill Length ClassJobber Length
Drill Point Length0.145"
FinishBright, Uncoated
Flute Length4 3/8"
Flute TypeSpiral
Helix Angle+21° to +34°
List Number1898L
MaterialHigh Speed Steel
Max. Drilling Depth3 9/32"
Number Of Flutes2
Overall Length5 7/8"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application Iso CodeK, N, P
Shank Dia.0.484"
Shank Length1 1/2"
Shank TypeStraight
Sheeter DrillNo
Spiral DirectionLeft Hand
System Of MeasurementFractional Inch
Web ThinningThinned
Depth:dia. Ratio4xD
Drill Diameter Tolerance0"/-0.001"
Finish - MachiningBright (Uncoated)
Material - MachiningHigh Speed Steel
Maximum Drilling Depth1 15/16"
Measurement SystemFractional Inch
Series1898L Series
Shank Type - MachiningStraight
StandardsASME

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentMax. Drilling DepthOverall LengthShank Dia.Price
CLE-LINE C18401 Jobber Length Drill Bit, Left Hand, 1/16 Inch Size Drill Bit Size | CQ9BJB C184010.062"0.062521/32"1 7/8"0.062"€4.53
CLE-LINE C18413 Jobber Length Drill Bit, Left Hand, 1/4 Inch Size Drill Bit Size | CQ9BJC C184131/4"0.252 1/16"4"1/4"€8.98
CLE-LINE C18405 Jobber Length Drill Bit, Left Hand, 1/8 Inch Size Drill Bit Size | CQ9BJD C184051/8"0.1251/2"2 3/4"1/8"€4.73
CLE-LINE C18419 Jobber Length Drill Bit, Left Hand, 11/32 Inch Size Drill Bit Size | CQ9BJE C184190.344"0.34381 3/8"4 3/4"0.344"€14.46
CLE-LINE C18408 Jobber Length Drill Bit, Left Hand, 11/64 Inch Size Drill Bit Size | CQ9BJF C184080.172"0.17191 19/32"3 1/4"0.172"€6.22
CLE-LINE C18423 Jobber Length Drill Bit, Left Hand, 13/32 Inch Size Drill Bit Size | CQ9BJG C184230.406"0.40631 5/8"5 1/4"0.391"€20.23
CLE-LINE C18410 Jobber Length Drill Bit, Left Hand, 13/64 Inch Size Drill Bit Size | CQ9BJH C184100.203"0.20311 13/16"3 5/8"0.203"€6.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C18428 Jobber Length Drill Bit, Left Hand, 31/64 Inch Size Size
€33.94 /unit