Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C18044 Jobber Bit Q High Speed Steel | AB6WHD 22N433

CLE-LINE C18044 Jobber Bit Q High Speed Steel

Item: AB6WHD Model: C18044Cross Ref: 22N433
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Aircraft DrillNo
ApplicationStainless Ssteel, Tool Steel, Alloy Steel, Cast Iron
ColorBlack, Gold
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.332"
Dimension TypeLetter
Drill Bit Dimension TypeLetter
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
Flute Length3.437"
Flute TypeSpiral
Helix Angle+21° to +34°
Left/right HandRight
List Number1878
MaterialHigh Speed Steel
Overall Length4 3/4"
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.0.332"
Sheeter DrillNo
SizeQ
Spiral DirectionRight Hand
System Of MeasurementLetter
Web ThinningThinned
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit SizeQ
Drill Diameter Tolerance0"/-0.001"
Drill Point Length0.0000"
Finish - MachiningBlack & Gold
Material - MachiningHigh Speed Steel
Maximum Drilling Depth2 9/16"
Measurement SystemLetter
Number Of Coolant Holes0
Number Of Flutes2
Series1878 Series
Shank Length1 5/16"
Shank Type - MachiningStraight with Three Flats
StandardsASME B94.11M

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.76
Ship length (cm)11.94
Ship width (cm)0.76
HS code8207502055
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthMax. Drilling DepthGradeMaterialCoolant FedPrice
CLE-LINE C18000 Jobber Bit 1/16 Inch High Speed Steel | AB6WDL 22N347 C180000.062"7/8"0.062"1 7/8"21/32"-High Speed SteelNon-Coolant Through€1.88
CLE-LINE C18001 Jobber Bit 5/64 Inch High Speed Steel | AB6WDT 22N353 C180010.078"1"0.078"2"3/4"-High Speed SteelNon-Coolant Through€2.01
CLE-LINE C18002 Jobber Bit 3/32 Inch High Speed Steel | AB6WEA 22N360 C180020.093"1 1/4"0.094"2 1/4"15/16"-High Speed SteelNon-Coolant Through€2.12
CLE-LINE C18003 Jobber Bit 7/64 Inch High Speed Steel | AB6WEH 22N367 C180030.109"1 1/2"0.109"2 5/8"--High Speed SteelNon-Coolant Through€2.20
CLE-LINE C18004 Jobber Bit 1/8 Inch High Speed Steel | AB6WEP 22N373 C180041/8"1 5/8"1/8"2 3/4"1 7/32"-High Speed SteelNon-Coolant Through€2.27
CLE-LINE C18005 Jobber Bit 9/64 Inch High Speed Steel | AB6WEU 22N377 C180050.14"1 3/4"0.141"2 7/8"--High Speed SteelNon-Coolant Through€2.55
CLE-LINE C18006 Jobber Bit 5/32 Inch High Speed Steel | AB6WFA 22N383 C180060.156"2"0.156"3 1/8"--High Speed SteelNon-Coolant Through€2.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C18044 Jobber Bit Q High Speed Steel
€7.70 /unit