EATON CHKDB3250FT38B20W | BJ8JYN

EATON CHKDB3250FT38B20W Molded Case Circuit Breaker, K-Frame, 3-Pole, 250A, 600 Vac, 250 Vdc, High Load Alarm

Item: BJ8JYN Model: CHKDB3250FT38B20W
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height5 1/2"
Length4.1"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight11.5 lbs.
Width5 1/2"

Shipping Info:

Ship weight (kg) 5.175
Ship height (cm)13.97
Ship length (cm)10.41
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON CHKDB3250FT32B20W | BJ8JXX CHKDB3250FT32B20WCHKDB3250FT32B20W-
RFQ
EATON CHKDB3250FT32B20ZGW | BJ8JXZ CHKDB3250FT32B20ZGWCHKDB3250FT32B20ZGW-
RFQ
EATON CHKDB3250FT33W | BJ8JYA CHKDB3250FT33WCHKDB3250FT33W-
RFQ
EATON CHKDB3250FT32ZGW | BJ8JYB CHKDB3250FT32ZGWCHKDB3250FT32ZGW-
RFQ
EATON CHKDB3250FT36B20W | BJ8JYC CHKDB3250FT36B20WCHKDB3250FT36B20W-
RFQ
EATON CHKDB3250FT35B21W | BJ8JYD CHKDB3250FT35B21WCHKDB3250FT35B21W-
RFQ
EATON CHKDB3250FT32W | BJ8JYE CHKDB3250FT32WCHKDB3250FT32W-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CHKDB3250FT38B20W Molded Case Circuit Breaker, K-Frame, 3-Pole, 250A, 600 Vac, 250 Vdc, High Load Alarm