Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C10603 Drill Bit, 7/64 Inch Drill Bit Size, 1 1/2 Inch Flute Length, 7/64 Inch Shank Hex Size | CQ8YYJ

CLE-LINE C10603 Drill Bit, 7/64 Inch Drill Bit Size, 1 1/2 Inch Flute Length, 7/64 Inch Shank Hex Size

Item: CQ8YYJ Model: C10603Cross Ref: 494N60
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
ApplicationAluminum, Alloy Steel, Cast Iron
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.1094
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeFractional Inch
Drill Bit Point Angle118°
Drill Bit Point TypeSplit Point
Drill Bit Size0.109"
Drill Length ClassJobber Length
FinishStraw, Bronze
Flute Length1 1/2"
Flute TypeSpiral
Helix Angle+21° to +34°
List Number3218T 3228T
MaterialCobalt , Cobalt Steel
Max. Drilling Depth7/16"
No. Of Pieces1
Number Of Flutes2
Overall Length2 5/8"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application Iso CodeK, N, P
Shank Hex Size7/64"
Shank TypeStraight
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Web ConstructionTapered
Depth:dia. Ratio4xD
Finish - MachiningStraw/Bronze
Material - MachiningCobalt
Material Grade - MachiningGrade M35
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsASME B94.11M

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthMax. Drilling DepthPrice
CLE-LINE C10600 Drill Bit, 1/16 Inch Drill Bit Size, 7/8 Inch Flute Length, 1/16 Inch Shank Hex Size | CQ8YVK C106000.062"0.06251 7/8"1/4"€2.91
CLE-LINE C10628 Drill Bit, 1/2 Inch Drill Bit Size, 4 1/2 Inch Flute Length, 1/2 Inch Shank Hex Size | CQ8YVL C106281/2"0.56"-€26.26
CLE-LINE C10612 Drill Bit, 1/4 Inch Drill Bit Size, 2 3/4 Inch Flute Length, 1/4 Inch Shank Hex Size | CQ8YVN C106121/4"0.254"-€7.37
CLE-LINE C10618 Drill Bit, 11/32 Inch Drill Bit Size, 3 7/16 Inch Flute Length, 11/32 Inch Shank Hex Size | CQ8YVU C106180.344"0.34384 3/4"-€13.85
CLE-LINE C10607 Drill Bit, 11/64 Inch Drill Bit Size, 2 1/8 Inch Flute Length, 11/64 Inch Shank Hex Size | CQ8YVW C106070.172"0.17193 1/4"11/16"€4.17
CLE-LINE C10622 Drill Bit, 13/32 Inch Drill Bit Size, 3 7/8 Inch Flute Length, 13/32 Inch Shank Hex Size | CQ8YWA C106220.406"0.40625 1/4"-€18.85
CLE-LINE C10609 Drill Bit, 13/64 Inch Drill Bit Size, 2 7/16 Inch Flute Length, 13/64 Inch Shank Hex Size | CQ8YWC C106090.203"0.20313 5/8"-€5.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C10603 Drill Bit, 7/64 Inch Drill Bit Size, 1 1/2 Inch Flute Length, 7/64 Inch Shank Hex Size
€3.46 /unit