Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C10628 Drill Bit, 1/2 Inch Drill Bit Size, 4 1/2 Inch Flute Length, 1/2 Inch Shank Hex Size | CQ8YVL

CLE-LINE C10628 Drill Bit, 1/2 Inch Drill Bit Size, 4 1/2 Inch Flute Length, 1/2 Inch Shank Hex Size

Item: CQ8YVL Model: C10628Cross Ref: 494N85
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
ApplicationAluminum, Alloy Steel, Cast Iron
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.5
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeFractional Inch
Drill Bit Point Angle118°
Drill Bit Point TypeSplit Point
Drill Bit Size1/2"
FinishStraw, Bronze
Flute Length4 1/2"
Flute TypeSpiral
GradeGrade M35
Helix Angle+21° to +34°
List Number3218T 3228T
MaterialCobalt , Cobalt Steel
No. Of Pieces1
Number Of Flutes2
Overall Length6"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application Iso CodeK, N, P
Shank Hex Size1/2"
Shank TypeHex
Spiral DirectionRight Hand
System Of MeasurementImperial
Web ConstructionTapered
Depth:dia. Ratio4xD
Finish - MachiningStraw/Bronze
Material - MachiningCobalt
Material Grade - MachiningGrade M35
Measurement SystemFractional Inch
Shank Type - MachiningHex

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthMax. Drilling DepthPrice
CLE-LINE C10600 Drill Bit, 1/16 Inch Drill Bit Size, 7/8 Inch Flute Length, 1/16 Inch Shank Hex Size | CQ8YVK C106000.062"0.06251 7/8"1/4"€2.91
CLE-LINE C10612 Drill Bit, 1/4 Inch Drill Bit Size, 2 3/4 Inch Flute Length, 1/4 Inch Shank Hex Size | CQ8YVN C106121/4"0.254"-€7.37
CLE-LINE C10618 Drill Bit, 11/32 Inch Drill Bit Size, 3 7/16 Inch Flute Length, 11/32 Inch Shank Hex Size | CQ8YVU C106180.344"0.34384 3/4"-€13.85
CLE-LINE C10607 Drill Bit, 11/64 Inch Drill Bit Size, 2 1/8 Inch Flute Length, 11/64 Inch Shank Hex Size | CQ8YVW C106070.172"0.17193 1/4"11/16"€4.17
CLE-LINE C10622 Drill Bit, 13/32 Inch Drill Bit Size, 3 7/8 Inch Flute Length, 13/32 Inch Shank Hex Size | CQ8YWA C106220.406"0.40625 1/4"-€18.85
CLE-LINE C10609 Drill Bit, 13/64 Inch Drill Bit Size, 2 7/16 Inch Flute Length, 13/64 Inch Shank Hex Size | CQ8YWC C106090.203"0.20313 5/8"-€5.71
CLE-LINE C10626 Drill Bit, 15/32 Inch Drill Bit Size, 4 5/16 Inch Flute Length, 15/32 Inch Shank Hex Size | CQ8YWF C106260.469"0.46885 3/4"-€24.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C10628 Drill Bit, 1/2 Inch Drill Bit Size, 4 1/2 Inch Flute Length, 1/2 Inch Shank Hex Size
€29.02 /unit