Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C00775 Spiral Point Tap, #0-80 Thread Size, 3/8 Inch Thread Length, 1 11/16 Inch Length | CQ9CKY

CLE-LINE C00775 Spiral Point Tap, #0-80 Thread Size, 3/8 Inch Thread Length, 1 11/16 Inch Length

Item: CQ9CKY Model: C00775Cross Ref: 407F25
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
55% Thread Drill Size1.3 mm
65% Thread Drill Size1.25 mm
75% Thread Drill Size1.2 mm
Drill Bit Size3/64"
Extended NeckYes
FinishBright
Fits ClassClass 2B
Number Of Flutes2
Overall Length1.688"
Primary Material ApplicationAll Materials
Shank Dia.0.141"
Shank Length1.312"
Shank TypeStraight
Spiral DirectionNeutral
Square Size0.11"
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Thread DirectionRight Hand
Thread Length3/8"
Thread LimitH2
Thread Size#0-80
Thread StandardFine
Threads Per Inch80
Class Of FitClass 2B
Measurement SystemPipe
Primary Material Application Iso CodeK, N, P
Shank Type - MachiningStraight
StandardsUSCTI TABLE 302
Tap FinishBright (Uncoated)
Tap Thread Size#0-80
Thread Limit / Class Of FitH2, 2B

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of Flutes75% Thread Drill SizeShank Dia.Thread StandardPrice
CLE-LINE C00787 Spiral Point Tap, #10-24 Thread Size, 7/8 Inch Thread Length, 2 3/8 Inch Length, 2 Flutes | CQ9CKZ C00787#10-247/8"2 3/8"H22#250.094"Coarse€11.81
CLE-LINE C00788 Spiral Point Tap, #10-32 Thread Size, 7/8 Inch Thread Length, 2 3/8 Inch Length, 2 Flutes | CQ9CLA C00788#10-327/8"2 3/8"H22#210.094"Fine€13.24
CLE-LINE C00776 Spiral Point Tap, #1-64 Thread Size, 3/8 Inch Thread Length, 1 11/16 Inch Length | CQ9CLB C00776#1-643/8"1.688"H221.45 mm0.141"Coarse€14.87
CLE-LINE C00777 Spiral Point Tap, #1-72 Thread Size, 3/8 Inch Thread Length, 1 11/16 Inch Length | CQ9CLC C00777#1-723/8"1.688"H22#530.141"Fine€22.19
CLE-LINE C00778 Spiral Point Tap, #2-56 Thread Size, 7/16 Inch Thread Length, 1 3/4 Inch Length, 2 Flutes | CQ9CLD C00778#2-567/16"1 3/4"H221.73 mm0.141"Coarse€18.70
CLE-LINE C00780 Spiral Point Tap, #3-48 Thread Size, 1/2 Inch Thread Length, 1 13/16 Inch Length | CQ9CLE C00780#3-481/2"1.812"H222 mm0.141"Coarse€15.51
CLE-LINE C00781 Spiral Point Tap, #3-56 Thread Size, 1/2 Inch Thread Length, 1 13/16 Inch Length | CQ9CLF C00781#3-561/2"1.812"H22#460.141"Fine€16.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C00775 Spiral Point Tap, #0-80 Thread Size, 3/8 Inch Thread Length, 1 11/16 Inch Length
€15.60 /unit