Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C00782 Spiral Point Tap, #4-48 Thread Size, 9/16 Inch Thread Length, 1 7/8 Inch Length, 2 Flutes | CQ9CLG

CLE-LINE C00782 Spiral Point Tap, #4-48 Thread Size, 9/16 Inch Thread Length, 1 7/8 Inch Length, 2 Flutes

Item: CQ9CLG Model: C00782Cross Ref: 407F32
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
55% Thread Drill Size2.45 mm
65% Thread Drill Size0.094"
75% Thread Drill Size2.32 mm
Drill Bit Size#42
Extended NeckYes
FinishBright
Fits ClassClass 2B
Number Of Flutes2
Overall Length1 7/8"
Primary Material ApplicationAll Materials
Shank Dia.0.141"
Shank Length1.312"
Shank TypeStraight
Spiral DirectionNeutral
Square Size0.11"
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Thread DirectionRight Hand
Thread Length9/16"
Thread LimitH2
Thread Size#4-48
Thread StandardFine
Threads Per Inch48

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of Flutes75% Thread Drill SizeShank Dia.Thread StandardPrice
CLE-LINE C00775 Spiral Point Tap, #0-80 Thread Size, 3/8 Inch Thread Length, 1 11/16 Inch Length | CQ9CKY C00775#0-803/8"1.688"H221.2 mm0.141"Fine€13.31
CLE-LINE C00787 Spiral Point Tap, #10-24 Thread Size, 7/8 Inch Thread Length, 2 3/8 Inch Length, 2 Flutes | CQ9CKZ C00787#10-247/8"2 3/8"H22#250.094"Coarse€11.81
CLE-LINE C00788 Spiral Point Tap, #10-32 Thread Size, 7/8 Inch Thread Length, 2 3/8 Inch Length, 2 Flutes | CQ9CLA C00788#10-327/8"2 3/8"H22#210.094"Fine€13.24
CLE-LINE C00776 Spiral Point Tap, #1-64 Thread Size, 3/8 Inch Thread Length, 1 11/16 Inch Length | CQ9CLB C00776#1-643/8"1.688"H221.45 mm0.141"Coarse€14.87
CLE-LINE C00777 Spiral Point Tap, #1-72 Thread Size, 3/8 Inch Thread Length, 1 11/16 Inch Length | CQ9CLC C00777#1-723/8"1.688"H22#530.141"Fine€22.19
CLE-LINE C00778 Spiral Point Tap, #2-56 Thread Size, 7/16 Inch Thread Length, 1 3/4 Inch Length, 2 Flutes | CQ9CLD C00778#2-567/16"1 3/4"H221.73 mm0.141"Coarse€18.70
CLE-LINE C00780 Spiral Point Tap, #3-48 Thread Size, 1/2 Inch Thread Length, 1 13/16 Inch Length | CQ9CLE C00780#3-481/2"1.812"H222 mm0.141"Coarse€15.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C00782 Spiral Point Tap, #4-48 Thread Size, 9/16 Inch Thread Length, 1 7/8 Inch Length, 2 Flutes
€17.58 /unit