CLE-FORCE C69037 Jobber Length Drill Set, ‎1/16-1/2 Inch, 118 Deg. Radial Point, HSS, 29Pcs/Set | CL2JNG

CLE-FORCE C69037 Jobber Length Drill Set, ‎1/16-1/2 Inch, 118 Deg. Radial Point, HSS, 29Pcs/Set

Item: CL2JNG Model: C69037Cross Ref: 399U25
Limited Availability
€92.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit Set
Aircraft DrillNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Depth X Dia. Ratio5xd
Drill Bit Case TypePlastic Index
Drill Bit Point Angle118°
Drill Bit Point TypeConventional Point
Drill Bit Sizes Included1/16 In, 3/32 In, 1/8 In, 5/32 In, 3/16 In, 7/32 In, 1/4 In, 5/16 In, 11/32 In, 3/8 In, 13/32 In, 7/16 In, 15/32 In, 1/2 In
FinishBlack Oxide
Flute TypeSpiral
IncludesPlastic Index
MaterialHigh Speed Steel
Number Of Drill Bits29
Primary Material ApplicationAll Materials
Shank TypeStraight
System Of MeasurementImperial
Depth:dia. Ratio5xD
Drill Length ClassJobber Length
Finish - MachiningBlack Oxide
Largest Drill Bit Size1/2"
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Shank Type - MachiningStraight
Smallest Drill Bit Size1/16"
StandardsASME B94.11M-1993

Shipping Info:

Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)127

Product Variants

ProductModelMaterialFinishCutting DirectionPrice
CLE-FORCE C69034 Jobber Length Drill Set, ‎1/16-1/4 Inch, 118 Deg. Radial Point, HSS, 13Pcs/Set | CL2JND C69034---€19.19
RFQ
CLE-FORCE C69035 Jobber Length Drill Set, ‎1/16-1/2 Inch, 118 Deg. Radial Point, HSS, 15Pcs/Set | CL2JNE C69035---€49.25
RFQ
CLE-FORCE C69036 Jobber Length Drill Set, ‎1/16-3/8 Inch, 118 Deg. Radial Point, HSS, 21Pcs/Set | CL2JNF C69036---€45.81
RFQ
CLE-FORCE C69038 Jobber Length Drill Set, ‎1-13mm, 118 Deg. Radial Point, HSS, Steam Oxide, 25Pcs/Set | CL2JNH C69038---€95.29
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-FORCE C69037 Jobber Length Drill Set, ‎1/16-1/2 Inch, 118 Deg. Radial Point, HSS, 29Pcs/Set
€92.05 /unit