VULCAN HART 00-417258-000G1 | AP3YLV

VULCAN HART 00-417258-000G1 Venturi Front Burner, 6.45 x 13.15 x 3.45 Inch Size

Item: AP3YLV Model: 00-417258-000G1Cross Ref: 28ZY45
In Stock

Get it by Wednesday, Jun 11

€75.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVenturi
Height3.45"
Length6.45"
Width13.15"
Compatible Product Type60" 6-Burner Restaurant Gas Range, 90 Series Restaurant Range With Convection Oven, 90 Series Restaurant Range With Standard And Convection Oven, 90 Series Restaurant Range With Standard Oven, 90 Series Restaurant Range With Two Convection Ovens, 90 Series Restaurant Range With Two Standard Ovens, Commercial 6 Burner Gas Range, Gas Range, Gas Restaurant Range, Medium Duty Range
Compatible With Manufacturer Model Number148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, MG12, V24, V260, V36, V36F, V60, V60F, W24, W260, W36, W36F, W60, W60F
Product TypeVenturi

Shipping Info:

Ship weight (kg) 3.9
Ship height (cm)8.76
Ship length (cm)33.4
Ship width (cm)16.38
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN HART 00-417258-000G1 Venturi Front Burner, 6.45 x 13.15 x 3.45 Inch Size
€75.14 /unit