CLAMPCO 94106-0200 Band Clamp, Standard T Bolt Design, SS, 2 X 1.87 X 2.12 Inch Size, PK 25

Item: CE6ZDD Model: 94106-0200
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Clamp
Band Width3/4"
MaterialStainless Steel
Max. Dia.2 3/25"
Min. Dia.1.87"
Nominal Dia.2"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMax. Dia.Min. Dia.Nominal Dia.Band WidthPrice
Clampco  94106-0125 Band Clamp, Standard T Bolt Design, SS, 1.25 X 1.11 X 1.25 Inch Size, PK 25 | CE6ZCY 94106-01251 1/4"1.11"1 1/4"3/4"-
RFQ
Clampco  94106-0150 Band Clamp, Standard T Bolt Design, SS, 1.5 X 1.36 X 1.5 Inch Size, PK 25 | CE6ZCZ 94106-01501 1/2"1 9/25"1 1/2"3/4"-
RFQ
Clampco  94106-0162 Band Clamp, Standard T Bolt Design, SS, 1.62 X 1.48 X 1.62 Inch Size, PK 25 | CE6ZDA 94106-01621.62"1 12/25"1.62"3/4"-
RFQ
Clampco  94106-0175 Band Clamp, Standard T Bolt Design, SS, 1.75 X 1.62 X 1.87 Inch Size, PK 25 | CE6ZDB 94106-01751.87"1.62"1 3/4"3/4"-
RFQ
Clampco  94106-0188 Band Clamp, Standard T Bolt Design, SS, 1.88 X 1.75 X 2 Inch Size, PK 25 | CE6ZDC 94106-01882"1 3/4"1 22/25"3/4"-
RFQ
Clampco  94106-0212 Band Clamp, Standard T Bolt Design, SS, 2.12 X 1.93 X 2.24 Inch Size, PK 25 | CE6ZDE 94106-02122 6/25"1.93"2 3/25"3/4"-
RFQ
Clampco  94106-0225 Band Clamp, Standard T Bolt Design, SS, 2.25 X 2.06 X 2.37 Inch Size, PK 25 | CE6ZDF 94106-02252.37"2.06"2 1/4"3/4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLAMPCO 94106-0200 Band Clamp, Standard T Bolt Design, SS, 2 X 1.87 X 2.12 Inch Size, PK 25