Flat Shipping

Flat Shipping at €24.99 + VAT

CJT KOOLCARB 29611250 Drill Bit Reduce Shank 1-1/8 Inch | AH9TWT 41AR13

CJT KOOLCARB 29611250 Drill Bit Reduce Shank 1-1/8 Inch

Item: AH9TWT Model: 29611250Cross Ref: 41AR13
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€350.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
Decimal Equivalent1 1/8"
Dimension TypeFractional Inch
Drill Bit Size1 1/8"
FinishTin Coat
Flute Length144 mm
GradeHigh Performance
Overall Length208 mm
Point Angle135°
Point TypeHelical Relief, Honed, Self Centering
Shank Dia.1"
Sizes Included1.125"
Coolant FedCoolant Through
Cutting DirectionRight Hand
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeHelical Relieved Honed Point
Drill Diameter Tolerance0"/-0.001"
Drill Length ClassScrew Machine Length
Drill Point Length5.38 mm
Finish - MachiningTiN
Flute TypeSpiral
Material - MachiningCarbide Tipped
Material Grade - MachiningHigh Performance
Measurement SystemFractional Inch
Number Of Coolant Holes2
Number Of Flutes2
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, P
Shank Diameter1"
Shank Length2 3/4"
Shank Type - MachiningStraight
Spiral DirectionRight Hand
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.639
Ship height (cm)3.18
Ship length (cm)21.08
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentFlute LengthShank Dia.Overall LengthDimension TypeSizes IncludedFinishPrice
CJT KOOLCARB 29602500 Drill Bit Reduce Shank 1/4 Inch | AH9TRK 41AP13 296025001/4"1/4"39 mm0.234"100 mmFractional Inch-Tin Coat€189.59
CJT KOOLCARB 29602812 Drill Bit Reduce Shank 9/32 Inch | AH9TRT 41AP20 296028120.281"0.281"40 mm0.266"4"Fractional Inch-Tin Coat€203.70
CJT KOOLCARB 29603320 Drill Bit Stub Length 4-11/32 Inch Length | AH9TTA 41AP27 29603320Q0.332"1.938"0.312"110 mmLetterQTin Coat€184.89
CJT KOOLCARB 29604062 Drill Bit Reduce Shank 13/32 Inch | AH9TTN 41AP39 296040620.406"0.406"58 mm0.391"119 mmFractional Inch-Tin Coat€217.31
CJT KOOLCARB 29604219 Drill Bit Reduce Shank 27/64 Inch | AH9TTQ 41AP41 296042190.422"0.422"64 mm0.406"125 mmFractional Inch-Tin Coat€219.74
CJT KOOLCARB 29604375 Drill Bit Reduce Shank 7/16 Inch | AH9TTT 41AP43 296043750.438"0.438"64 mm0.422"125 mmFractional Inch-Tin Coat€212.42
CJT KOOLCARB 29604531 Drill Bit Reduce Shank 29/64 Inch | AH9TTV 41AP45 296045310.453"0.453"67 mm0.438"129 mmFractional Inch-Tin Coat€219.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CJT KOOLCARB 29611250 Drill Bit Reduce Shank 1-1/8 Inch
€350.54 /unit