Flat Shipping

Flat Shipping at €24.99 + VAT

CJT KOOLCARB 12003858 Jobber Drill Bit Metric 9.80mm 118 Degrees | AH9RGF 41AF65

CJT KOOLCARB 12003858 Jobber Drill Bit Metric 9.80mm 118 Degrees

Item: AH9RGF Model: 12003858Cross Ref: 41AF65
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.386"
Dimension TypeMetric
Drill Bit Dimension TypeMetric
Drill Bit FinishUncoated
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
FinishUncoated
Flute Length98.4 mm
Flute TypeSpiral
List Number120
Max. Drilling Depth3 7/8"
Overall Length133.3 mm
Point Angle118°
Point TypeCam Relieved
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, O, P, S
Shank Dia.9.8 mm
Spiral DirectionRight Hand
System Of MeasurementMetric
Drill Bit Point TypeCam Relieved Point
Drill Bit Size9.8 mm
Drill Point Length2.94 mm
Material - MachiningCarbide Tipped
Measurement SystemMetric
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)1.27
Ship length (cm)13.46
Ship width (cm)1.27
Country of OriginUS

Product Details:

    • Coolant Through : No

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthMax. Drilling DepthFinishCutting DirectionCoolant FedPrice
CJT KOOLCARB 12000995 Jobber Drill Bit Wire Size #39 118 Degrees | AH9QZZ 41AE20 120009950.1"1 5/8"0.1"2 3/4"-UncoatedRight Hand-€23.33
CJT KOOLCARB 12001378 Jobber Drill Bit Metric 3.50mm 118 Degrees | AH9RAU 41AE38 120013780.138"50.8 mm3.5 mm79.35 mm-UncoatedRight Hand-€23.25
CJT KOOLCARB 12001440 Jobber Drill Bit Wire Size #27 118 Degrees | AH9RAY 41AE42 120014400.144"2"0.144"3 1/8"-UncoatedRight Hand-€23.75
CJT KOOLCARB 12001570 Jobber Drill Bit Wire Size #22 118 Degrees | AH9RBH 41AE51 120015700.157"2"0.157"3 1/8"-UncoatedRight Hand-€25.37
CJT KOOLCARB 12001654 Jobber Drill Bit Metric 4.20mm 118 Degrees | AH9RBN 41AE56 120016540.165"58.75 mm4.2 mm89 mm-UncoatedRight Hand-€21.60
CJT KOOLCARB 12001693 Jobber Drill Bit Metric 4.30mm 118 Degrees | AH9RBQ 41AE58 120016930.169"58.75 mm4.3 mm89 mm-UncoatedRight HandNon-Coolant Through€12.55
CJT KOOLCARB 12001770 Jobber Drill Bit Wire Size #16 118 Degrees | AH9RBW 41AE63 120017700.177"2.312"0.177"3 1/2"-UncoatedRight Hand-€21.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CJT KOOLCARB 12003858 Jobber Drill Bit Metric 9.80mm 118 Degrees
€22.12 /unit