Flat Shipping

Flat Shipping at €24.99 + VAT

CJT KOOLCARB 12001440 Jobber Drill Bit Wire Size #27 118 Degrees | AH9RAY 41AE42

CJT KOOLCARB 12001440 Jobber Drill Bit Wire Size #27 118 Degrees

Item: AH9RAY Model: 12001440Cross Ref: 41AE42
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.144"
Dimension TypeWire Size
FinishUncoated
Flute Length2"
Overall Length3 1/8"
Point Angle118°
Point TypeCam Relieved
Shank Dia.0.144"
Size#27
Coolant FedNon Coolant Through
Drill Bit Point TypeCam Relieved Point
Drill Point Length1.1 mm
Flute TypeSpiral
Material - MachiningCarbide Tipped
Measurement SystemWire
Primary Material ApplicationAll Materials
Shank Type - MachiningStraight
Spiral DirectionRight Hand
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)11.43
Ship width (cm)1.27
Country of OriginUS

Product Details:

    • Coolant Through : No

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthMax. Drilling DepthFinishCutting DirectionCoolant FedPrice
CJT KOOLCARB 12000995 Jobber Drill Bit Wire Size #39 118 Degrees | AH9QZZ 41AE20 120009950.1"1 5/8"0.1"2 3/4"-UncoatedRight Hand-€23.33
CJT KOOLCARB 12001378 Jobber Drill Bit Metric 3.50mm 118 Degrees | AH9RAU 41AE38 120013780.138"50.8 mm3.5 mm79.35 mm-UncoatedRight Hand-€23.25
CJT KOOLCARB 12001570 Jobber Drill Bit Wire Size #22 118 Degrees | AH9RBH 41AE51 120015700.157"2"0.157"3 1/8"-UncoatedRight Hand-€25.37
CJT KOOLCARB 12001654 Jobber Drill Bit Metric 4.20mm 118 Degrees | AH9RBN 41AE56 120016540.165"58.75 mm4.2 mm89 mm-UncoatedRight Hand-€21.60
CJT KOOLCARB 12001693 Jobber Drill Bit Metric 4.30mm 118 Degrees | AH9RBQ 41AE58 120016930.169"58.75 mm4.3 mm89 mm-UncoatedRight HandNon-Coolant Through€12.55
CJT KOOLCARB 12001770 Jobber Drill Bit Wire Size #16 118 Degrees | AH9RBW 41AE63 120017700.177"2.312"0.177"3 1/2"-UncoatedRight Hand-€21.54
CJT KOOLCARB 12001850 Jobber Drill Bit Wire Size #13 118 Degrees | AH9RCB 41AE68 120018500.185"2.312"0.185"3 1/2"-UncoatedRight Hand-€22.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CJT KOOLCARB 12001440 Jobber Drill Bit Wire Size #27 118 Degrees