Flat Shipping

Flat Shipping at €24.99 + VAT

CJT KOOLCARB 12002953 Jobber Drill Bit Metric 7.50mm 118 Degrees | AH9REP 41AF27

CJT KOOLCARB 12002953 Jobber Drill Bit Metric 7.50mm 118 Degrees

Item: AH9REP Model: 12002953Cross Ref: 41AF27
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.295"
Dimension TypeMetric
FinishUncoated
Flute Length81 mm
Overall Length114.3 mm
Point Angle118°
Point TypeCam Relieved
Shank Dia.7.5 mm
Coolant FedNon Coolant Through
Depth:dia. Ratio9xD
Drill Bit Point Angle118°
Drill Bit Point TypeCam Relieved Point
Drill Bit Size7.5 mm
Drill Diameter Tolerance0"/-0.001"
Drill Length ClassJobber Length
Drill Point Length2.25 mm
Finish - MachiningBright (Uncoated)
Flute TypeSpiral
Helix Angle30°
Material - MachiningCarbide Tipped
Measurement SystemMetric
Number Of Flutes2
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, O, P, S
Shank Diameter7.5 mm
Shank Length1 5/16"
Shank Type - MachiningStraight
Spiral DirectionRight Hand
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.27
Ship length (cm)11.43
Ship width (cm)1.27
Country of OriginUS

Product Details:

    • Coolant Through : No

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthMax. Drilling DepthFinishCutting DirectionCoolant FedPrice
CJT KOOLCARB 12000995 Jobber Drill Bit Wire Size #39 118 Degrees | AH9QZZ 41AE20 120009950.1"1 5/8"0.1"2 3/4"-UncoatedRight Hand-€23.33
CJT KOOLCARB 12001378 Jobber Drill Bit Metric 3.50mm 118 Degrees | AH9RAU 41AE38 120013780.138"50.8 mm3.5 mm79.35 mm-UncoatedRight Hand-€23.25
CJT KOOLCARB 12001440 Jobber Drill Bit Wire Size #27 118 Degrees | AH9RAY 41AE42 120014400.144"2"0.144"3 1/8"-UncoatedRight Hand-€23.75
CJT KOOLCARB 12001570 Jobber Drill Bit Wire Size #22 118 Degrees | AH9RBH 41AE51 120015700.157"2"0.157"3 1/8"-UncoatedRight Hand-€25.37
CJT KOOLCARB 12001654 Jobber Drill Bit Metric 4.20mm 118 Degrees | AH9RBN 41AE56 120016540.165"58.75 mm4.2 mm89 mm-UncoatedRight Hand-€21.60
CJT KOOLCARB 12001693 Jobber Drill Bit Metric 4.30mm 118 Degrees | AH9RBQ 41AE58 120016930.169"58.75 mm4.3 mm89 mm-UncoatedRight HandNon-Coolant Through€12.55
CJT KOOLCARB 12001770 Jobber Drill Bit Wire Size #16 118 Degrees | AH9RBW 41AE63 120017700.177"2.312"0.177"3 1/2"-UncoatedRight Hand-€21.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CJT KOOLCARB 12002953 Jobber Drill Bit Metric 7.50mm 118 Degrees
€32.05 /unit