Flat Shipping

Flat Shipping at €24.99 + VAT

CJT KOOLCARB 12001969 Jobber Drill Bit Metric 5.00mm 118 Degrees | AH9RCJ 41AE75

CJT KOOLCARB 12001969 Jobber Drill Bit Metric 5.00mm 118 Degrees

Item: AH9RCJ Model: 12001969Cross Ref: 41AE75
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.197"
Dimension TypeMetric
FinishUncoated
Flute Length63.5 mm
Overall Length95.25 mm
Point Angle118°
Point TypeCam Relieved
Shank Dia.5 mm
Coolant FedNon Coolant Through
Drill Bit Point TypeCam Relieved Point
Drill Bit Size5 mm
Drill Point Length1.5 mm
Flute TypeSpiral
Material - MachiningCarbide Tipped
Measurement SystemMetric
Primary Material ApplicationAll Materials
Shank Type - MachiningStraight
Spiral DirectionRight Hand
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)0.76
Ship length (cm)13.97
Ship width (cm)7.62
Country of OriginUS

Product Details:

    • Coolant Through : No

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthMax. Drilling DepthFinishCutting DirectionCoolant FedPrice
CJT KOOLCARB 12000995 Jobber Drill Bit Wire Size #39 118 Degrees | AH9QZZ 41AE20 120009950.1"1 5/8"0.1"2 3/4"-UncoatedRight Hand-€23.33
CJT KOOLCARB 12001378 Jobber Drill Bit Metric 3.50mm 118 Degrees | AH9RAU 41AE38 120013780.138"50.8 mm3.5 mm79.35 mm-UncoatedRight Hand-€23.25
CJT KOOLCARB 12001440 Jobber Drill Bit Wire Size #27 118 Degrees | AH9RAY 41AE42 120014400.144"2"0.144"3 1/8"-UncoatedRight Hand-€23.75
CJT KOOLCARB 12001570 Jobber Drill Bit Wire Size #22 118 Degrees | AH9RBH 41AE51 120015700.157"2"0.157"3 1/8"-UncoatedRight Hand-€25.37
CJT KOOLCARB 12001654 Jobber Drill Bit Metric 4.20mm 118 Degrees | AH9RBN 41AE56 120016540.165"58.75 mm4.2 mm89 mm-UncoatedRight Hand-€21.60
CJT KOOLCARB 12001693 Jobber Drill Bit Metric 4.30mm 118 Degrees | AH9RBQ 41AE58 120016930.169"58.75 mm4.3 mm89 mm-UncoatedRight HandNon-Coolant Through€12.55
CJT KOOLCARB 12001770 Jobber Drill Bit Wire Size #16 118 Degrees | AH9RBW 41AE63 120017700.177"2.312"0.177"3 1/2"-UncoatedRight Hand-€21.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CJT KOOLCARB 12001969 Jobber Drill Bit Metric 5.00mm 118 Degrees