REELCRAFT S601031-6 Twin Welding, Inner Diameter 1/4 Inch, 200 Psi, Hose Length 6 Feet | BT7WYT

REELCRAFT S601031-6 Twin Welding, Inner Diameter 1/4 Inch, 200 Psi, Hose Length 6 Feet

Item: BT7WYT Model: S601031-6Cross Ref: 38L491
Limited Availability
€111.75 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Hose
Hose Inside Dia.1/4"
Hose TypeTwin Welding
Length6 ft.
MaterialRubber
Max. Temp.150°F
Pressure200 psi
Weight1.9 lbs.

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)0.64
Ship width (cm)0.64
Country of OriginUS

Product Details:

,Reelcraft's twin welding, T-grade hose for mapp, propane, natural, and fuel gas. Be sure the working pressure required does not exceed the rating listed in the chart.,

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT S601031-6 Twin Welding, Inner Diameter 1/4 Inch, 200 Psi, Hose Length 6 Feet
€111.75 /unit